Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
Smart UPS, 1kVA, 6 Outlets, Tower, Out: 220/230/240V AC , In:230V AC
Mfr # SMX1200XLHGL
Zoro # G6769133
product price: $2,642.99
/ea
Free Shipping & Returns
$2,642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 1kVA
- Mounting Tower
- Wattage 750 W
- Input Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SMX1200XLHGL
- Zoro # G6769133
- UPC # 037332040039
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
UPS Type | Line Interactive |
Power Rating | 1kVA |
Mounting | Tower |
Wattage | 750 W |
Input Voltage | 230V AC |
Output Voltage | 220/230/240V AC |
Backup Time (Half/Full Load) | 27.5 min/11 min |
Outlet Type | (6) C13 |
Number of Outlets | 6 |
Description
Lithium Ion UPS Smart Tower Hospital Med
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (3912-TTB)
- SQUARE D Manual Motor Starter, 0.25A, 600V, 3P (2510MCO3)
- EATON WIRING DEVICES 15A/125V Yel Gnd 3Wre Conn (BP4887)
- SCHNEIDER ELECTRIC Pilot Light Head, Blue, LED (ZB5AV063)
- TRIPP LITE Smart UPS, 1kVA, 6 Outlets, Rack/Tower, Out: 200/220/240/230V , In:200/220/240/230V AC (SUINT1000RTXL2U)
- TRIPP LITE UPS System, 1500VA, 8 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (OMNIVSX1500)
- TRIPP LITE Line Interactive UPS, 750VA, 12 Outlets, Desktop/Tower, Out: 110/115/120V AC , In:120V AC (AVR750UTAA)
- TRIPP LITE UPS System, 900VA, 12 Outlets, Desktop/Tower, Wall, Out: 110/115/120V , In:120V AC (TRPAVR900U)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Tower, Out: 110/115/120V , In:120V AC (TRPSMC15002URM)
- TRIPP LITE Line Interactive UPS, 900VA, 12 Outlets, Desktop/Tower, Wall, Out: 110/115/120V , In:120V AC (TRPINTERNET900U)
- TRIPP LITE Line Interactive UPS, 750VA, 12 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPINTERNET750U)
- Tripp Lite Uninterruptible Power Supplies (UPS)