Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
Step-Down Isolation Transformer, 18kVA, 16kVA, Rack/Tower, Out: 120/240V AC , In:240/208V AC
Mfr # SU20KXFMRT4U
Zoro # G5175795
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$7,426.99
Free 30-Day Returns
Key Features
- Power Rating 18kVA, 16kVA
- Mounting Rack/Tower
- Wattage 18 kW
- Input Voltage 240/208V AC
- Output Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # SU20KXFMRT4U
- Zoro # G5175795
- UPC # 037332176608
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 22.9 in |
Height | 7 in |
Width | 17.5 in |
Rack Height | 2U |
Unit Dimensions (hwd / in.) | 7.000 x 17.500 x 29.320 |
Description
UPS,SmartOnline,18kVA,18kW,Step Down,4U
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300HRED)
- DAYTON Raised Indicator Light, 22mm, 24V, Red (22NZ01)
- INTERMATIC Load Center, T, 100A, 240V (T30004R)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 1.25A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1-1/4)
- TRIPP LITE Smart UPS, 1kVA, 6 Outlets, Rack/Tower, Out: 200/220/240/230V , In:200/220/240/230V AC (SUINT1000RTXL2U)
- TRIPP LITE UPS System, 1.44kVA, 8 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS1500XL)
- TRIPP LITE UPS System, 1kVA, 8 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (OMNIVS1000)
- TRIPP LITE UPS System, 500VA, 6 Outlets, Tower, Out: 110/115/120V AC , In:120V AC (OMNISMART500)
- TRIPP LITE Line Interactive UPS, 750VA, 6 Outlets, Tower, Out: 220/230/240V AC , In:220/230/240V AC (SMX750SLT)
- TRIPP LITE UPS System, 1kVA, 6 Outlets, Tower, Out: 110/115/120V , In:120V AC (TRPSMC10002URM)
- APC Sine Wave UPS, 1500VA, 10 Outlets, Out: 120V , In:120V (BR1500MS2)
- Tripp Lite Power Systems