Item
|
Smart UPS
|
VA Rating - UPS Systems
|
1.5 kVA
|
UPS Type
|
Line Interactive
|
Power Rating
|
1.5kVA
|
Watts - UPS Systems
|
900.0 W
|
Mounting
|
Rack/Tower
|
Input Voltage - UPS Systems
|
120V AC
|
Output Voltage - UPS Systems
|
115V AC, 120V AC
|
Wattage
|
900 W
|
Input Voltage
|
110/115/120V AC
|
Output Voltage
|
110/115/120V AC
|
Backup Time (Half/Full Load)
|
12 min/4.18 min
|
Outlet Type - UPS Systems
|
UPS/Surge
|
Outlet Type
|
UPS/Surge
|
Medical Grade
|
No
|
Number of Outlets
|
8
|
NEMA Receptacle Configuration
|
5-15R
|
NEMA Plug Configuration
|
5-15p
|
Watts
|
900W
|
Phase
|
1
|
Footnotes
|
3,4,6
|
Standards
|
CSA, FCC Part 15 Category B (EMI), NOM, UL 1778
|
Mounting - UPS Systems
|
Rack/Tower
|
Transfer Time
|
3 msec from Battery to AC, 4 msec from AC to Battery
|
Automatic Volts Regulation
|
Yes
|
Ports
|
Contact Closure, DB9 Serial, USB (HID Enabled)
|
Hz
|
60 Hz
|
Display Type
|
LCD
|
Green Environmental Attribute
|
Product Contributes To Reducing Energy Consumption
|
Fax/Modem Line Protection
|
Yes
|
Input Current
|
8.5 A
|
Includes
|
Telephone Cables
|
Special Features
|
Automatic Voltage Regulation
|
Green Certification or Other Recognition
|
UL1778FCC Part 15 Category B (EMI), RoHS
|
Backup/Run Time (Full Load)
|
4 Minute/12 Minute
|
Capacity - Batteries
|
1500 VA/900 W
|
Input Connection
|
6 ft Cord with NEMA 5-15P Plug
|
Battery Type
|
Valve Regulated Lead Acid (VRLA)
|
Communications Cable
|
USB and DB9 Serial cabling included
|
AC Mode Efficiency Rating (100% Load)
|
0.97
|
Included Mounting Accessory Description
|
Included mounting brackets enable installation in 2 and 4 post racks, plus upright tower configurations; Set of 4 rubber-feet enable no-slip horizontal desktop placement installation
|
Input Phase
|
Single-Phase
|
UPS Housing Material
|
Polycarbonate
|
Expandable Battery Runtime
|
Extended runtime supported via optional external battery pack (limit 1)
|
Switches
|
2 Switches control off/on power status and alarm-cancel/self-test operation
|
Frequency Compatibility
|
60 Hz
|
Recommended Electrical Service
|
15A 120V
|
Battery Recharge Rate (Included Batteries)
|
Less than 4.5 hours from 10% to 90%
|
Audible Alarm
|
Audible alarm indicates power-failure and low-battery conditions; Alarm can be permanently silenced via LCD interface
|
Undervoltage Correction
|
Input voltages between 93 and 107 are boosted by 14%
|
Nominal Voltage Details
|
115v nominal output in battery mode
|
Nominal Output Voltage(s) Supported
|
110V; 115V; 120V
|
AC Mode BTU / Hr. (Full Load)
|
78
|
Output Watt Capacity (Watts)
|
900
|
Primary Form Factor
|
Rackmount
|
Storage Temperature Range
|
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
|
Internal UPS Replacement Battery Cartridge
|
See RBC Selector for replacement battery information
|
Communications Interface
|
USB (HID enabled); DB9 Serial; Contact closure
|
Output Receptacles
|
(8) 5-15R
|
UPS Certifications
|
Tested to UL1778 (USA); Tested to CSA (Canada); Tested to NOM (Mexico); Meets FCC Part 15 Category B (EMI)
|
PowerAlert Software
|
For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
|
Voltage Regulation Description
|
Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 75 to 147
|
Operating Temperature Range
|
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
|
Input Circuit Breakers
|
10A
|
Nominal Input Voltage(s) Supported
|
110V AC; 115V AC; 120V AC
|
Relative Humidity
|
Up to 95%, non-condensing
|
Output kVA Capacity (kVA)
|
1.5
|
UPS Dataline Suppression
|
1 line TEL/DSL (1 in / 1 out); 10/100Base T Ethernet
|
Output AC Waveform (AC Mode)
|
Sine wave
|
High Voltage Transfer to Battery Power (Setpoint)
|
147
|
Battery Mode BTU / Hr. (Full Load)
|
721
|
Overvoltage Correction
|
Input voltages between 128 and 147 are reduced by 12%
|
Battery Access
|
Battery access door enables hot-swappable, user replaceable internal battery
|
UPS AC Suppression Joule Rating
|
1038
|
Severe Undervoltage Correction
|
Input voltages between 75 and 92 are boosted by 30%
|
WatchDog Compatibility
|
Supports Watchdog application, OS and hard-reboot restart options for remote applications
|
Half Load Runtime (min.)
|
12 min. (450w)
|
Expandable Runtime
|
Yes
|
Output Voltage Regulation (Battery Mode)
|
+/- 5%
|
Rated input current (Maximum Load)
|
8.6A
|
Output AC Waveform (Battery Mode)
|
PWM sine wave
|
Low Voltage Transfer to Battery Power (Setpoint)
|
75
|
External Battery Pack Compatibility
|
BP24V15RT2U (limit 1)
|
Front Panel LCD Display
|
LCD interface reports Input Voltage, Output Voltage, Battery Charge Percentage, Estimated Runtime in Minutes, Load Percentage, Load Watts; Additional LCD icons report battery charge level (5 "bars"), Line Power Mode, Battery Mode, Replace Battery and Auto-Voltage Regulation / AVR status; LCD interface control options include Alarm Disable, Display Scrolling, Initiate Self-test, LCD brightness, External Battery setting and line sensitivity
|
Output kW Capacity (kW)
|
0.9
|
Individually Controllable Load Banks
|
No
|
Output Voltage Regulation (Line Mode)
|
-18%, +8%
|
Alarm Cancel Operation
|
Power-fail alarm can be silenced using alarm-cancel switch; once silenced, alarm will re-sound to indicate low-battery status
|
Network Monitoring Port Description
|
Supports detailed monitoring of UPS and site power conditions; DB9 port also supports contact-closure messaging for power-fail (pins 1 & 9) and power-restored (pins 1, 8)
|
Installation Form Factors Supported with Included Accessories
|
2 post 19 inch rackmount; 4 post 19 inch rackmount; Tower
|
EMI / RFI AC Noise Suppression
|
Yes
|
Output Volt Amp Capacity (VA)
|
1500
|
UPS Input Connection Type
|
5-15P; Right-Angled
|
UPS AC Suppression Response Time
|
Instantaneous
|
Cooling Method
|
Fan
|
Full Load Runtime (min.)
|
4 min. (900w)
|
DC System Voltage (VDC)
|
24
|
Cold Start (Startup in Battery Mode During a Power Failure)
|
Cold-start operation supported
|
Plug/Connector Type
|
NEMA 5-15P
|
Load Capacity
|
1500 VA/900 W
|
Form Factor
|
Rack/Tower
|
Certifications & Standards
|
UL1778, FCC Part 15 Category B (EMI)
|
Product Name
|
Smart LCD SMART1500LCDXL 1500 VA Tower/Rack Mountable UPS
|
Receptacle Detail
|
8 x NEMA 5-15R
|
Serial Port
|
Yes
|
USB
|
Yes
|
Package Contents
|
Smart LCD SMART1500LCDXL 1500 VA Tower/Rack Mountable UPS, USB Cable, Serial Cable, Phone Cable, Rack/Tower Mounting Kit, Owner's Manual
|
Backup/Run Time (Half Load)
|
12 Minute
|
Product Type
|
Line-interactive UPS
|
Typical Battery Recharge Time
|
4.50 Hour
|
Product Certifications
|
CSA (Canada); NOM (Mexico); UL 1778
|
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load
|
721
|
Runtime Full Load (min.)
|
4.18 min. (900W)
|
Runtime Half Load (min.)
|
12 min. (450W)
|
Operating Elevation (ft.)
|
6562
|
Power Factor
|
0.6
|
High Availability UPS Features
|
Automatic Voltage Regulation (AVR); Hot swappable batteries; Surge/noise protection
|
UPS Applications
|
Home/Office Desktop; Audio/Video; High-End Desktop/Small Network; Retail/Point of Sale; Hospitality
|
Product Compliance
|
FCC Part 15 Class B (USA)
|
Output Capacity (VA)
|
1500
|
Package Includes
|
SMART1500LCDXL SmartPro LCD 120V 1500VA/900W Line-Interactive UPS;USB cable;DB9 serial cable;Telephone cable;Mounting hardware;Owner's Manual
|
Output Capacity (Watts)
|
900
|