Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
Smart UPS, 1.3kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC
Mfr # SMART1300LCDT TRIPP LITE
Zoro # G103450419
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 1.3kVA
- Mounting Tower
- Wattage 720 W
- Input Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SMART1300LCDT TRIPP LITE
- Zoro # G103450419
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
UPS Type | Line Interactive |
Power Rating | 1.3kVA |
Mounting | Tower |
Wattage | 720 W |
Input Voltage | 120V AC |
Output Voltage | 120V AC |
Backup Time (Half/Full Load) | 10 min/1.5 min |
Outlet Type | UPS/Surge |
Medical Grade | No |
Number of Outlets | 8 |
Description
Replacement for Tripp Lite Smart1300lcdt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, LR, 1/2 In. (OLR-1M)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/2" x 6" - 5-Pack - Black (305106)
- SCHNEIDER ELECTRIC Blanking Plug, F/30mm Enclosure (9001K52)
- TECHFLEX Deutsch, Connector Kit, 2 Pin (DT02GY)
- TRIPP LITE UPS System, 1.5kVA, 10 Outlets, Tower, Out: 110/115/120V AC , In:120V AC (OMNI1500LCDT)
- TRIPP LITE UPS System, 1.5kVA, 10 Outlets, Tower, Out: 110/115/120V , In:120V AC (SMART1500LCDT)
- TRIPP LITE UPS System, 650VA, 8 Outlets, Tower, Out: 110/115/120V AC , In:120V AC (OMNI650LCD)
- TRIPP LITE UPS System, 1kVA, 6 Outlets, Tower, Out: 110/115/120V , In:120V AC (TRPSMC10002URM)
- TRIPP LITE UPS System, 750VA, 12 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPECO750UPS)
- TRIPP LITE UPS System, 1kVA, 8 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (OMNIVS1000)
- SOLAHD Smart UPS, 850VA, 0 Outlets, DIN Rail, Out: 120V AC , In:120V AC (SDU850B)
- Tripp Lite Uninterruptible Power Supplies (UPS)