Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
Smart UPS, 1.05kVA, 6 Outlets, Tower/Wall, Out: 120V AC , In:120V AC
Mfr # SMART 1050 NET
Zoro # G2912402
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- VA Rating - UPS Systems 1.05 kVA
- Power Rating 1.05kVA
- Watts - UPS Systems 705.0 W
- Input Voltage - UPS Systems 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SMART 1050 NET
- Zoro # G2912402
- UPC # 037332033802
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 7 in |
Cord Length | 6 ft |
Width | 7 in |
Height | 14 in |
Input Cord Length (ft.) | 6 |
Primary UPS Height (mm) | 300 |
UPS Power Module Dimensions (hwd, in.) | 11.8 x 7.2 x 7.2 |
Primary UPS Width (mm) | 183 |
UPS Input Cord Length (ft.) | 6 |
Primary UPS Depth (mm) | 183 |
Description
Smart UPS, Line Interactive, Power Rating 1.05 kVA, Wattage 705 W, Input Voltage 120V AC, Output Voltage 120V AC, Backup Time (Half/Full Load) 23 min/8 min, Mounting Tower/Wall, Outlet Type UPS/Surge, Number of Outlets 6, Medical Grade No, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 2 to 4 msec, Width 7 in, Depth 7 in, Height 14 in, Cord Length 6 ft, Display Type LED, 60 Hz Hz, Input Current 6.7 A
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Stabilized Light Source (SLS525)
- KILLARK Conduit Body Cover, 3/4 in. (OL-20)
- MARINCO 4700 Marinco 15A 125V Locking Duplex Receptacle (4700)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 50A, Fast-Acting, 700V AC, Cylindrical (FWP-50A14F)
- TRIPP LITE UPS System, 550VA, 10 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (ECO550UPS)
- TRIPP LITE Smart UPS, 1.95kVA, 8 Outlets, Rack/Tower, Out: 100/110/120/125V AC , In:120V AC (Smart2200RMXL2U)
- TRIPP LITE UPS System, 1.5kVA, 10 Outlets, Tower, Out: 110/115/120V AC , In:120V AC (OMNI1500LCDT)
- TRIPP LITE Smart UPS, 1kVA, 8 Outlets, Tower, Out: 110/115/120V AC , In:120V AC (Smart1000LCD)
- TRIPP LITE UPS System, 750VA, 12 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPECO750UPS)
- TRIPP LITE UPS System, 3kVA, 9 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (SMARTINT3000VS)
- APC Smart UPS, 3000VA, 10 Outlets, Rack, Out: 230V AC , In:230V (SRT3000RMXLI)
- Tripp Lite Power Systems