Item
|
Smart UPS
|
UPS Type
|
Online
|
Backup Time (Half/Full Load)
|
13.5 min/5 min
|
Transfer Time
|
No transfer time (0 ms.) in online, double-conversion mode; 4 ms. transfer time during economy mode operation
|
UPS Certifications
|
Meets FCC Part 15 Category A (EMI); Tested to CSA (Canada); Tested to NOM (Mexico); Tested to UL1778 (USA)
|
Output Watt Capacity (Watts)
|
2700
|
Switches
|
5 front panel switches: On/Off, Up, Down and Escape
|
High Voltage Transfer to Battery Power (Setpoint)
|
288V
|
Relative Humidity
|
5 to 95%, non-condensing
|
Included Mounting Accessory Description
|
4 post installation accessories included (2 sets)
|
Battery Mode BTU / Hr. (Full Load)
|
1399
|
Output kVA Capacity (kVA)
|
3
|
Network Monitoring Port Description
|
Supports detailed monitoring of UPS and site power conditions; DB9 port supports RS232 plus assignable contact closure pin functions for On-battery, On bypass, Output-on and Low-battery conditions and remote Shutdown, Output-off, Reboot and Power-toggle operations
|
Battery Replacement Description
|
Hot-swappable, replaceable batteries
|
Front Panel LCD Display
|
Interactive front-panel LCD interface reports UPS operating mode, detailed UPS status and site-power information; LCD interface also enables a variety of advanced UPS setup and configuration options
|
Output Volt Amp Capacity (VA)
|
3000
|
Audible Alarm
|
Audible alarm indicates power failure, low battery, overload and fault
|
Expandable Battery Runtime
|
Supports extended runtime with optional external battery packs
|
Communications Cable
|
USB and DB9 cabling included
|
Primary Form Factor
|
Rackmount
|
Individually Controllable Load Banks
|
Yes
|
Undervoltage Correction
|
2% output voltage regulation during undervoltages to 160V (100% load), 130V (70% load), 100V (30% load)
|
External Battery Pack Compatibility
|
BP72V15-2U (limit 1); BP72V28RT-3U (multi-pack compatible); BP72V18 -2US (multi-pack compatible)
|
Cold Start (Startup in Battery Mode During a Power Failure)
|
Cold-start operation supported
|
WatchDog Compatibility
|
Supports Watchdog application, OS and hard-reboot restart options for remote applications
|
Expandable Runtime
|
Yes
|
Recommended Electrical Service
|
208V 20A
|
Cooling Method
|
Fan
|
Communications Interface
|
USB (HID enabled); DB9 Serial; Contact closure; EPO (emergency power off); Slot for SNMP/Web interface
|
Audible Noise
|
<50dB at front side 1M
|
EMI / RFI AC Noise Suppression
|
Yes
|
UPS Certification Details
|
The 3kVA UPS carries agency standards IEC62040-1:2008+A1:2013, UL1778: 2014 R8.15; CAN/CSA-C22.2 No. 107.3-14; CE; EN62040-2:2006, FCC PART 15; NOM; SASO, EAC The 2U step-down transformer carries agency standards UL1778:2014 R10.17 (5TH EDITION); CAN/CSA-C22.2 NO. 107.3-14; CLASS A (emissions); NOM
|
AC Mode BTU / Hr. (Full Load)
|
933
|
AC Economy Mode Efficiency Rating (100% Load)
|
>95%
|
Low Voltage Transfer to Battery Power (Setpoint)
|
160V (100% load), 140V (66% load), 120V (33% load)
|
High Availability UPS Features
|
Automatic inverter bypass; Battery Independent Restart; Hot swappable batteries
|
LED Indicators
|
4 front panel LEDs: AC input (green), AC output (green), Battery (yellow), Fault (red)
|
Network Management Cards
|
SNMPWEBCARD ; WEBCARDLX
|
Installation Form Factors Supported with Optional Accessories
|
2 post rackmount ( 2POSTRMKITWM ); Tower ( 2-9USTAND )
|
Full Load Runtime (min.)
|
5 min. (2700w)
|
Voltage Regulation Description
|
Online, double-conversion power conditioning
|
AC Suppression Joule Rating
|
570
|
AC Suppression Response Time
|
Instantaneous
|
PowerAlert Software
|
For local monitoring via the UPS™s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
|
DC System Voltage (VDC)
|
72
|
Nominal Voltage Details
|
IMPORTANT! Please ensure the UPS is configured for 208V output when used with the included step-down transformer module
|
Output Circuit Breakers
|
Included 2U transformer module includes four 20A 120V circuit breakers (each protects 3 NEMA 5-15/20R outlets).
|
Output Voltage Regulation (Economy Line Mode)
|
+/- 10%
|
Rated input current (Maximum Load)
|
14.97A
|
Battery Access
|
Front panel battery access door
|
Nominal Output Voltage(s) Supported
|
120V; 208V
|
UPS Housing Material
|
Metal
|
Crest Factor
|
0.125694444444444
|
Installation Form Factors Supported with Included Accessories
|
4 post 19 inch rackmount
|
Grounding Lug
|
Back panel grounding lug included
|
Overvoltage Correction
|
2% output voltage regulation during overvoltages to 288
|
Load Management Receptacles
|
Two switchable outlet load banks (2 NEMA 6-15/20R outlets per bank)
|
Internal UPS Replacement Battery Cartridge
|
RBC72S
|
Battery Recharge Rate (Included Batteries)
|
3.0 hours from 10% to 90% (typical, full load discharge)
|
Frequency Compatibility
|
60 Hz
|
Half Load Runtime (min.)
|
13.5 min. (1350w)
|
UPS Dataline Suppression Details
|
Single line dialup / network dataline protection included
|
Nominal Input Voltage(s) Supported
|
208V AC
|
Frequency Compatibility Details
|
IMPORTANT! Please ensure the UPS is configured for 60Hz output when used with the included step-down transformer module
|
Output Voltage Regulation (Line Mode)
|
+/- 2%
|
UPS Input Connection Type
|
L6-20P
|
Output kW Capacity (kW)
|
2.7
|
Power Factor
|
0.9
|
Operating Temperature Range
|
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius.
|
Output Receptacles
|
(12) 5-15/20R; (6) 6-15/20R; (2) L6-20R
|
Input Phase
|
Single-Phase
|
Storage Temperature Range
|
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius.
|
Output Capacity Details
|
OVERLOAD CAPACITY: Supports inverter operation up to 105% load continuously, 125% for 3 minutes, 150% for 30 seconds and >150% for 0.5 seconds before switching to BYPASS (when bypass input voltage and frequency are WITHIN bypass limits) or SHUTDOWN (when bypass input voltage or frequency are OUTSIDE bypass limits).
|
Output AC Waveform (AC Mode)
|
Pure Sine wave
|
Output AC Waveform (Battery Mode)
|
Pure Sine wave
|
Output Voltage Regulation (Battery Mode)
|
+/- 2%
|
AC Economy Mode BTU / Hr. (Full Load)
|
588
|
Alarm Cancel Operation
|
Power-fail alarm can be silenced by following on-screen prompts
|
AC Mode Efficiency Rating (100% Load)
|
>90%
|