Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
Smart Online UPS 192V RM 4U External Battery Pack
Mfr # BP192V18-4U
Zoro # G6773979
product price: $3,318.99
/ea
Free Shipping & Returns
$3,318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # BP192V18-4U
- Zoro # G6773979
- UPC # 037332202567
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery Pack |
Description
Smart Online UPS 192V RM 4U External Bat
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 30A, 3 Pole, 600VAC (6ZEJ0)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, 22mm (XB4BV63)
- GARDNER BENDER Cord/Cable Clips, Adhesive, 6 Hole, PK3 (GCC-006)
- VICTRON ENERGY MEGA-fuse 100A/32V (package of 5 pcs) (CIP136100010)
- TRIPP LITE TRIPP LITE P044-06I 6" 5-20P to L5-20R Adapter Cable (P044-06I)
- TRIPP LITE ECO Series EnergySaving Standby UPS, 12 Outlets, 850 VA, 420 J (ECO850LCD)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 12 Outlets, 750 VA, 420 J (AVR750U)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 8 Outlets, 550 VA, 420 J (AVR550U)
- TRIPP LITE UPS Replacement Battery, Cartridge, UPS, (RBC52)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 10 Outlets, 550 VA, 420 J (INTERNET550U)
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Smx3000Rmlv2U Smx2000Rmlv2U (APCRBC117-SLA117)
- Tripp Lite Uninterruptible Power Supplies (UPS) Accessories