Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
Smart Online 3-Phase UPS 208/120V Small Frame Scalable 60kVA
Mfr # SV60KS3P0B
Zoro # G6772999
product price: $34,506.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$34,506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SV60KS3P0B
- Zoro # G6772999
- UPC # 037332203236
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Promotion Restriction | Not eligible for promotion |
Item | Smart UPS |
Description
Smart Online 3-Phase UPS 208/120V Small
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1512S.30.03)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNA1)
- AMPHENOL 5015 D/C PLUG 24 CAD OD (MS2504224D)
- NVENT HOFFMAN Panels for Type 3r, 4, 4x, 12 and 13 Enc (A60BFP42G)
- TRIPP LITE UPS System, 700 VA, 8 Outlets, Floor, Out: 115/120V AC , In:120V AC (AVR700U)
- TRIPP LITE UPS System, 900 VA, 12 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (AVR900U)
- TRIPP LITE Smart UPS, 2.2 kVA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (SMART 2200 NET)
- TRIPP LITE UPS System, 1.3 kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMART1300LCDT)
- TRIPP LITE UPS w/AVR, Backup Time 20Min, 8 Outlets, 550VA, Black (TRPAVR550U)
- TRIPP LITE UPS System, 2.2 kVA, 9 Outlets, Tower, Out: 120V AC , In:120V AC (SMART2200VS)
- CYBERPOWER 1500VA UPS Smart App, OR1500LCDRT2U (OR1500LCDRT2U)
- Tripp Lite Uninterruptible Power Supplies (UPS)