Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
Smart Online 3-Phase UPS 208/120V Small Frame Scalable 20kVA
Mfr # SV20KS1P0B
Zoro # G6772965
product price: $20,152.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$20,152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SV20KS1P0B
- Zoro # G6772965
- UPC # 037332203236
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Promotion Restriction | Not eligible for promotion |
Item | Smart UPS |
Description
Smart Online 3-Phase UPS 208/120V Small
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1241L5)
- DAYTON Photocontrol, Turn-Lock, 120 to 277VAC (26WA96)
- ERICSON Plug Nema 6-20, Perma-Grip Indust. Grade (1516-PG)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (MY2Z-AC110/120)
- TRIPP LITE UPS System AVR, 8 Outlets, 1500VA, Backup Time 75Min, Black (TRPOMNIVS1500XL)
- TRIPP LITE UPS System, 800 VA, 7 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS800)
- TRIPP LITE Internet Office UPS, B/U Time 17min, 550 VA, 8 Outlets, 1 USB (TRPINTERNET550U)
- TRIPP LITE UPS System, w/ Digital LCD, 650VA, 1 USB, 8 Outlets, Black (TRPOMNI650LCD)
- TRIPP LITE UPS System, 500 VA, 6 Outlets, Tower, Out: 115/120V AC , In:120V AC (OMNISMART500)
- TRIPP LITE UPS System, 350 VA, 6 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET350U)
- APC APC® BE650G1 Back-UPS ES 650 Battery Backup System, 8 Outlets, 650VA / 390 Watts (BE650G1)
- Tripp Lite Uninterruptible Power Supplies (UPS)