Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
Smart Online 3-Phase UPS 208/120V 220/127V Tower N+1 40kW 40kVA
Mfr # SUT40K
Zoro # G6772685
product price: $17,797.99
/ea
Free Shipping & Returns
$17,797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SUT40K
- Zoro # G6772685
- UPC # 037332197122
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
Mounting | Tower |
Description
Smart Online 3-Phase UPS 208/120V 220/12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST MFG J-Hook, Low-Profile Ceiling Cable Management, Pre-Galvanized, Zinc Plated, 2" (JH-2-03)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Plastic, Satin Finish, Stainless Steel (CW-1-SS)
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GEE144F-A-C)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 3A, 600V AC, Non-Indicating (KLK003)
- TRIPP LITE UPS System, 550 VA, 8 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (AVR550U)
- TRIPP LITE UPS System, 900 VA, 8 Outlets, Tower, Out: 115/120V AC , In:120V AC (OMNI900LCD)
- TRIPP LITE ECO UPS, 550VA, 8 Outlets, Backup Time 17Min, Black (TRPECO550UPS)
- TRIPP LITE Smart UPS, Out: 110/120/127V AC , In:110V AC (SU1000XLCD)
- TRIPP LITE Line-Interactive 2U Rack/Tower UPS, 8-Out, 1500 VA, BK (TRPSMC15002URM)
- TRIPP LITE UPS System, 1 kVA, 6 Outlets, Rack, Out: 220/230/240V AC , In:230V AC (SMX1000RT2U)
- FUNCTIONAL DEVICES-RIB Uninterruptible Power Supply, 850VA (UPS850)
- Tripp Lite Power Systems