Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
Smart Online 3-Phase UPS 208/120V 220/127V Tower DB9 30kW 30kVA
Mfr # SUT30K
Zoro # G6772703
product price: $38,076.99
/ea
Free Shipping & Returns
$38,076.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SUT30K
- Zoro # G6772703
- UPC # 037332196927
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
Mounting | Tower |
Description
Smart Online 3-Phase UPS 208/120V 220/12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Silica Braided Sleeving, 1/4", Natural (SLN0.25NT)
- KNIPEX End Ferrules, 20 AWG (0.5mm2) Lo, PK200 (97 99 350)
- TRIPP LITE Power Inverter, Modified Sine Wave, 4,800 W Peak, 2,400 W Continuous, 2 Outlets (PV2400FC)
- QUICKCABLE Black Welding Cable, 1/0,100 ft. (202106-100)
- TRIPP LITE Line Interactive UPS, Out: 115/120V AC , In:120V AC (AVR750UTAA)
- TRIPP LITE UPS System AVR, 6 Outlets, 750VA, Backup Time 45Min, Bk (TRPSMART750USB)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Desktop/Tower, Out: 100/110/120V AC , In:120V AC (SMART1500SLT)
- TRIPP LITE UPS System, 550 VA, 10 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (ECO550UPS)
- TRIPP LITE UPS System, 3 kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMART3000NET)
- TRIPP LITE Smart UPS, 2.2 kVA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (SMART 2200 NET)
- SWE-TECH 3C Vesta Pro 600 UPS VP, 600 VA Volt Amps, Uninterrupted Power Supply, Black (FWT91W1-30600)
- Tripp Lite Uninterruptible Power Supplies (UPS)