Item
|
Smart UPS
|
UPS Type
|
Line Interactive
|
Mounting
|
Rack/Tower
|
Backup Time (Half/Full Load)
|
11.8 min/4.4 min
|
Battery Type
|
Valve Regulated Lead Acid (VRLA)
|
Transfer Time
|
4 milliseconds (AC to battery mode); 1 millisecond (Battery to AC mode)
|
Output Watt Capacity (Watts)
|
900
|
AC Mode Efficiency Rating (100% Load)
|
0.98
|
Relative Humidity
|
Up to 95%, non-condensing
|
Communications Cable
|
USB and DB9 Serial cabling included
|
Audible Alarm
|
Audible alarm indicates power-failure and low-battery status; Alarm can be disabled entirely via front panel LCD interface (see manual)
|
AC Mode BTU / Hr. (Full Load)
|
78
|
Communications Interface
|
Contact closure; DB9 Serial; USB (HID enabled)
|
Rated input current (Maximum Load)
|
8.6A
|
Cold Start (Startup in Battery Mode During a Power Failure)
|
Cold-start operation supported
|
Operating Temperature Range
|
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
|
Input Phase
|
Single-Phase
|
UPS Dataline Suppression Details
|
168 joules; Compatible with POE applications
|
Nominal Voltage Details
|
115v nominal output in battery mode
|
Output AC Waveform (AC Mode)
|
Sine wave
|
Network Monitoring Port Description
|
Supports detailed monitoring of UPS and site power conditions; DB9 provides contact-closure notification of AC Present (pins 1,9 connected) and AC Fail (pins 1,8 connected)
|
WatchDog Compatibility
|
Supports Watchdog application, OS and hard-reboot restart options for remote applications
|
Low Voltage Transfer to Battery Power (Setpoint)
|
75
|
Individually Controllable Load Banks
|
No
|
Installation Form Factors Supported with Included Accessories
|
2 post 19 inch rackmount; 4 post 19 inch rackmount; Tower
|
Severe Undervoltage Correction
|
Input voltages between 75 and 92 are boosted by 30%
|
LED Indicators
|
Front panel LCD display
|
Battery Recharge Rate (Included Batteries)
|
Less than 4.5 hours from 10% to 90%
|
UPS Certifications
|
Meets FCC Part 15 Category B (EMI); Tested to CSA (Canada); Tested to NOM (Mexico); Tested to UL1778 (USA)
|
UPS Dataline Suppression
|
1 line TEL/DSL (1 in / 1 out); 10/100Base T Ethernet
|
Output Volt Amp Capacity (VA)
|
1500
|
Output Voltage Regulation (Line Mode)
|
-18%, +8%
|
Switches
|
ON/OFF/MODE button provides UPS on/off power control (long-press) and advances the LCD screen display (short tap); MUTE/ENTER button provides temporary alarm cancel, plus selection and confirmation of on-screen configuration options
|
Included Mounting Accessory Description
|
Included mounting brackets enable installation in 2 and 4 post racks, plus upright tower configurations; Set of 4 rubber-feet enable no-slip horizontal desktop placement
|
Frequency Compatibility
|
60 Hz
|
Half Load Runtime (min.)
|
11.8 min. (450w)
|
Output kVA Capacity (kVA)
|
1.5
|
UPS Input Connection Type
|
5-15P; Right-Angled
|
High Voltage Transfer to Battery Power (Setpoint)
|
147
|
UPS AC Suppression Joule Rating
|
870
|
UPS AC Suppression Response Time
|
Instantaneous
|
Output AC Waveform (Battery Mode)
|
PWM sine wave
|
Undervoltage Correction
|
Input voltages between 93 and 107 are boosted by 14%
|
Recommended Electrical Service
|
15A 120V
|
Nominal Input Voltage(s) Supported
|
120V AC
|
PowerAlert Software
|
For local monitoring via the UPS™s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
|
Primary Form Factor
|
Rackmount
|
Output Voltage Regulation (Battery Mode)
|
115V (+/- 5%)
|
Overvoltage Correction
|
Input voltages between 128 and 147 are reduced by 12%
|
Expandable Runtime
|
No
|
Alarm Cancel Operation
|
Press the MUTE/ENTER button during a power failure to silence the alarm; Once silenced, alarm will re-sound to indicate low-battery status
|
EMI / RFI AC Noise Suppression
|
Yes
|
Front Panel LCD Display
|
Backlighted LCD screen offers detailed UPS status information, configuration options and Error message reporting; STATUS INFORMATION includes Input Voltage, Output Voltage, Estimated Runtime (minutes), Output Load Percentage, Output Load Wattage, Battery Charge Percentage, Graphical 5-Bar Battery Charge Level and UPS Operating Mode Display / CONFIGURATION OPTIONS include Power Sensitivity, LCD Status Information Scrolling, Alarm Disable, LCD Brightness and Self Test / REPORTED ERROR MESSAGES include Replace-Battery and Overload conditions; LCD Screen rotates for vertical or horizontal UPS placement
|
Storage Temperature Range
|
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
|
Input Circuit Breakers
|
10A
|
DC System Voltage (VDC)
|
24
|
UPS Housing Material
|
ABS
|
UPS Certification Details
|
UL1778: 2014 R8.15 5TH EDITION; CSA-C22.2 NO. 107.3-14 3RD EDITION; FCC Part 68 Certification Number 5WSWP00B001; Industry Canada Certification Number 3449-001, REN: 0.1
|
Internal UPS Replacement Battery Cartridge
|
IMPORTANT BATTERY REPLACEMENT INFORMATION > If your SMART1500LCD UPS has no battery replacement door, please contact a local electronics repair technician to source and install a matching replacement battery; If your SMART1500LCD UPS is equipped with a battery access door, please order Tripp Lite RBC1500 (quantity 1) replacement battery
|
Nominal Output Voltage(s) Supported
|
110V; 115V; 120V
|
Voltage Regulation Description
|
Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 75 to 147
|
Output Receptacles
|
(8) 5-15R
|
Full Load Runtime (min.)
|
4.4 min. (900w)
|
Cooling Method
|
Fan
|
Runtime Half Load (min.)
|
11.8 min. (450W)
|
Operating Elevation (ft.)
|
6562
|
Product Certifications
|
CSA (Canada); NOM (Mexico); UL 1778
|
Product Compliance
|
FCC Part 15 Class B (USA)
|
High Availability UPS Features
|
Automatic Voltage Regulation (AVR); Hot swappable batteries; Surge/noise protection
|
Runtime Full Load (min.)
|
4.4 min. (900W)
|
Battery Replacement Description
|
IMPORTANT BATTERY REPLACEMENT INFORMATION > If your SMART1500LCD UPS has no battery replacement door, please contact a local electronics repair technician to source and install a matching replacement battery; If your SMART1500LCD UPS is equipped with a battery access door, please order Tripp Lite RBC1500 (quantity 1) replacement battery cartridge
|
Battery Access
|
Battery Access Door
|
Output Capacity (Watts)
|
900
|
Output Capacity (VA)
|
1500
|
Package Includes
|
1500VA 900W 120V Line-Interactive UPS;USB cable;DB9 cable;Telephone cable;Rack-mounting hardware;Owner's manual
|
UPS Applications
|
Home/Office Desktop; Audio/Video; High-End Desktop/Small Network; Retail/Point of Sale; Hospitality
|
Power Factor
|
0.6
|