Shop All Stereo & Optical Audio Cables
Tripp Lite
Slimline SATA to SATA Cable, LP4, 12"
Mfr # P948-12I
Zoro # G5193085
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type SATA
- Length 1 ft.
- Cable Length 1 ft
- Connector Type Male to Female
- Color Black; Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P948-12I
- Zoro # G5193085
- UPC # 037332184436
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 1 ft. |
Cable Length | 1 ft |
Details
Cable Type | SATA |
Connector Type | Male to Female |
Color | Black; Red |
Features | The Narrow-Profile Cable Helpsrreduce Clutter Inside The Computer Or Server Housing |
Number of Cables | 1 |
Standards | RoHS Compliant |
Item | Slimline SATA to SATA Cable,LP4,12" |
Description
Slimline SATA to SATA Cable,LP4,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Low Noise Replacement Fan (DVR-QFAN)
- PYRAMID Lithium Battery, 3.6Volt, C-Size, 5/pk (42224-5)
- BATTERY TECHNOLOGY Replacement Liion Notebook Battery For Hp 240 G6, 245 G6, 246 G6, 250 (HP-250G6X3)
- SANOXY USB 2.0 Printer Auto Sharing Switch 2-Port (SANOXY-USB-PRNT-SWT-2port)
- TRIPP LITE Serial Adapter Cable, USB, Gray (U209-000-R)
- TRIPP LITE DisplayPort Cable, DVI, Adapter, M/M, 6ft (P581-006)
- TRIPP LITE HDMI Video Cable, 25 ft., Black (P568-025)
- TRIPP LITE DisplayPort Cable, Latches, 4Kx2K, M/M, 6ft (P580-006)
- TRIPP LITE Mini Stereo Audio Extension Cable for Speakers and Headphones M/F, 3.5mm, 6 ft, Black (P311-006)
- TRIPP LITE Coax Monitor Cable, 6 ft., Black (P502006)
- SANOXY 3.5mm Audio Extension Cable Stereo Headphone Cord Male to Female Car AUX MP3 10FT (SANOXY-CABLE45)
- Tripp Lite Stereo & Optical Audio Cables