Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
Signal Splitter
Mfr # N035-001
Zoro # G010500276
$9.45
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
- Brand Tripp Lite
- MFR # N035-001
- Zoro # G010500276
- UPC # 37332200969
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Description
The N035-001 2-to-1 RJ45 Splitter Adapter Cable M/2xF allows you to transmit two 10/100 Ethernet signals through one Cat5/Cat5e cable, saving you the time, effort and cost of adding a second cable drop. Two N035-001 units are required: one connected to two network devices, such as servers or computers, and one connected to two ports of a network switch. A single Cat5/Cat5e cable connects the two N035-001 units through a four-pair UTP wall plate or patch panel. The RJ45 jacks transmit on 1, 2, 3 and 6. Drilled flanges allow you to mount the unit on a wall. The N035-001 cannot be used to share two computers on one network line.
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
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 20A, 250V AC (OT20)
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 100 Pc Pk - Brown color - Nylon - 50 Lbs Tensile Strength (CT262CL-BROWN)
- GE Load Center, TL124, THQL, 12 Spaces, 125A, 120V, Main Lug, 3 Phase (TL12412C)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 25ft- Yellow (WL-SW-HD-075-25-YL)
- TRIPP LITE UPS Replacement Battery, Cartridge, UPS (RBC51)
- TRIPP LITE ECO Series EnergySaving Standby UPS, 12 Outlets, 850 VA, 420 J (ECO850LCD)
- TRIPP LITE TRIPP LITE P044-06I 6" 5-20P to L5-20R Adapter Cable (P044-06I)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 10 Outlets, 550 VA, 420 J (INTERNET550U)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 12 Outlets, 900 VA, 420 J (AVR900U)
- TRIPP LITE UPS Replacement Battery, Kit, Various, (RBC53)
- EREPLACEMENTS Erplcmnts Repl Rbc4 Batt (SLA4-ER)
- Tripp Lite Power Systems