Shop All Transceivers
Tripp Lite
SFP+ Cable, 10Gbase, Copper, Black, 5ft
Mfr # N280-005-BK
Zoro # G5411555
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type SFP+
- Color Black
- Cable Length 5 ft
- Product Type Network Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N280-005-BK
- Zoro # G5411555
- UPC # 037332178138
- Country of Origin China
- Category Transceivers
Dimensions
Cable Length | 5 ft |
Details
Cable Type | SFP+ |
Color | Black |
Item | SFP+ Cable,10Gbase,Copper,Black,5ft |
Product Type | Network Cable |
Description
SFP+ Cable,10Gbase,Copper,Black,5ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM Store n Go V3 USB 3.0 Drive, 64GB (49174)
- PERLE SYSTEMS DBA0023C straightthru adapter (4007210)
- ULTRALAST Battery 3 Volt Lithium Ion Ultralast Rechargeable Lithium Battery (ULCR123R1)
- ULTRALAST Green Everyday Rechargeables AA Batteries, Pack/4 (ULGED4AA)
- TRIPP LITE 8-Port Hdmi Over Cat6 Splitter/Extender, Transmitter For Video/Audio, (B127-008-H)
- TRIPP LITE Usb Over Cat5/Cat6 Extender Kit 1-Port w/ Poc Usb 2.0 164 Ft. (B203-101-POC)
- AXIOM MANUFACTURING Axiom 1000Base-Lx Sfp Transceiver For Moxa - Sfp-1Glxlc (SFP-1GLXLC-AX)
- ADD-ON Addon Cisco Qsfp-40G-Sr-Bd Compatible Taa Compliant 40Gbase-Sr Qsfp+ (QSFP-40G-SR-BD-AO)
- AXIOM MANUFACTURING Axiom 10Gbase-Bx40-U Sfp+ Transceiver For Netgear - Axm-Sfp10G-Bx-U40 (AXM-SFP10G-BX-U40-AX)
- AXIOM MANUFACTURING Axiom 10Gbase-Lr Sfp+ Transceiver For Cisco - Sfp-10G-Lr (SFP-10G-LR-AX)
- ANTAIRA 10G SFP+ ER Transceiver, Single-Mode 40KM / LC / 1550nm, 0ºC~70ºC --- DELL Compatible --- (SFP-10G-S40-DELL)
- Tripp Lite Transceivers