Shop All Network Serial Cables
Tripp Lite
Serial Cable, Straight Thru, DB9 M/F, 6ft
Mfr # P520-006
Zoro # G5411266
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS Compliant
- Cable Length 6 ft
- Features Foil Shielding
- Compatibility Monitor EGA/CGA
- Overall Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P520-006
- Zoro # G5411266
- UPC # 037332012388
- Country of Origin China
- Category Network Serial Cables
Dimensions
Cable Length | 6 ft |
Overall Length | 6 ft |
Details
Standards | RoHS Compliant |
Item | Serial Cable |
Features | Foil Shielding |
Compatibility | Monitor EGA/CGA |
Jacket Color | Gray |
Shielded | Shielded |
End 1 Connection Type | DB9 Male |
Cable Color | Gray |
End 2 Connection Type | DB9 Female |
End 2 Number of Connections | 1 |
End 1 Number of Connections | 1 |
Description
Serial Cable, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Dantona CUSTOM-4 Battery for Cooper Emergency Lighting (CUSTOM-4)
- PYLE Bluetooth Tube Amplifier Stereo Receiver, PVTA80 (PVTA80)
- ACCESSORIES UNLIMITED Accessories unlimited AUMM13-B 3 ft. Mirror Mount CB Antenna Kit with 9 ft. Coax - Black (AUMM13-B)
- ILC Replacement for Kodak 4200-z replacement light bulb lamp (4200-Z KODAK)
- TRIPP LITE Cisco Serial Console Cable, RJ45, DB9F, 6ft (P430-006)
- TRIPP LITE Cisco Serial Console Rollover Adapter (M/F) - Rj45 To Rj45, Shielded, (N034-001-SH)
- MOXA 1Port Device Server, 10/100M Ethernet, Rs-422/485, Db9 Male, 110V (NPort 5130)
- ADD-ON Addon Cisco Qsfp-H40G-Cu3M Compatible Taa Compliant 40Gbase-Cu Qsfp+ (QSFP-H40G-CU3M-AO)
- BESTLINK NETWARE DB9 Male to Female Serial Cable- 3Ft (180224)
- BLACK BOX Db9 Serial Extension Cable Male/Female 25-Ft. 7.6-M (BC00233)
- BLACK BOX Db9 Serial Null-Modem Cable, Db9 Female/ (EYN257T-0015-FF)
- Tripp Lite Network Serial Cables