Shop All RCA & Stereo Adapters
Tripp Lite
Serial Adapter, Modular, DB9, RJ45
Mfr # B090-A9M
Zoro # G5190486
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Adapter Type RJ-45/Serial
- Product Type Data Transfer Adapter
- Compatibility Tripp Lite Console Server B092-016, Tripp Lite Console Server B096-016, Tripp Lite Console Server B096-048
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # B090-A9M
- Zoro # G5190486
- UPC # 037332149909
- Country of Origin China
- Category RCA & Stereo Adapters
Details
Item | Serial Adapter,Modular,DB9,RJ45 |
Color | Beige |
Adapter Type | RJ-45/Serial |
Product Type | Data Transfer Adapter |
Compatibility | Tripp Lite Console Server B092-016, Tripp Lite Console Server B096-016, Tripp Lite Console Server B096-048 |
Description
Serial Adapter,Modular,DB9,RJ45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Orion-Tr Smart 12/12-30A (360W) Isolated DC-DC charger (ORI121236120)
- TRIPP LITE High Speed HDMI Cable with Ethernet, Ultra HD 4K x 2K, M/M, 25 ft, Black (P569-025)
- EMERALD Full Motion Wall Mount For 32-70in TVs (SM-720-8550)
- ILC Replacement for Fisher Price Wild Thing Power Wheels Battery (WILD THING POWER WHEELS BATTERY FISHER PRICE)
- TRIPP LITE Serial Adapter, Modular, Straight, DB9, RJ45 (B090-A9F)
- TRIPP LITE Fiber Converter, 10/100BaseT, 100BaseFX (N784-001-SC)
- TRIPP LITE Fiber Converter, 10/100/1000-100 Base LX (N785-001-SC)
- TRIPP LITE Notebook Power Adaptor Cord, 10 Ft Cord (P007-010)
- TRIPP LITE Power Cord, 5-15P to C13, Y Splitter, 6ft (P006-006-2)
- TRIPP LITE DB25 to RJ45 Modular Serial Adapter M/F RS-232 RS-422 RS-485 (P440-825FM)
- STEREN Dual RG6 Feed-Through Bushing Black (200-988BK)
- Tripp Lite RCA & Stereo Adapters