Shop All Stereo & Optical Audio Cables
Tripp Lite
SCSI Cable, Ultra2/U160/U320, VHDCI, 10ft
Mfr # S455-010
Zoro # G5192909
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft.
- Cable Type SCSI
- Cable Length 10 ft
- Color Black
- Connector Type Male to Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # S455-010
- Zoro # G5192909
- UPC # 037332121349
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 10 ft. |
Cable Length | 10 ft |
Conductor Size | 28 AWG |
Details
Cable Type | SCSI |
Color | Black |
Connector Type | Male to Male |
Features | Supports All Scsi Transfer Rates Through 320Mbps |
Number of Conductors | 34 pair |
Solid / Stranded | Stranded |
Shielded / Unshielded | Shielded |
Wire Gauge | 28 AWG |
Number of Cables | 1 |
Shielding | Double (Foil & Braid) |
Standards | RoHS Compliant |
Item | SCSI Cable,Ultra2/U160/U320,VHDCI,10ft |
Product Type | Data Transfer Cable |
Description
SCSI Cable,Ultra2/U160/U320,VHDCI,10ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 81pc Essential Batteries Kit L1154 L1131 CR1616 CR2032 SR927 & Watch Opener (EB-KIT-125)
- MOTOROLA Battery Pack, Lithium Ion, 7.2V, 1500mAh (PMNN4075AR)
- SABONA Sabona 52455 Copper Original Magnetic Wristband - Small (52455)
- STREAMLIGHT Remote Pressure with Switch Plug, Black (69135)
- TRIPP LITE DisplayPort Cable, DVI, Adapter, M/M, 6ft (P581-006)
- TRIPP LITE DVI Single Cable, Analog, DVI-D M/M, 6ft (P561-006-SLI)
- TRIPP LITE DisplayPort Cable, HD, Adapter, M/M, 6ft (P582-006)
- TRIPP LITE DVI Dual Link Cable, TMDS, DVI-D M/M, 10ft (P560-010)
- TRIPP LITE DisplayPort Cable, Latches, 4Kx2K, M/M, 10ft (P580-010)
- TRIPP LITE DVI Single Cable, TMDS, DVI-D M/M, 15ft, Length: 15 ft. (P562-015)
- MONOPRICE Onyx Series Auxiliary 3.5mm TRS Audio Cable_ 1ft (24436)
- Tripp Lite Stereo & Optical Audio Cables