Shop All Data & Ethernet Cables
Tripp Lite
Safe-It Cat6A Ethernet Cable A, N261AB-S07-WH
Mfr # N261AB-S07-WH
Zoro # G100427773
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Locking Protection, Antibacterial Material, Snagless, Damage Resistant, Break Resistant, Strain Relief, Flexible, Stranded, Crack Resistant, Minimized Near-End Crosstalk (NEXT), Stress Resistant
- Material Polyvinyl Chloride (PVC) - Jacket
- Color White Jacket
- Cable Type Category 6a
- Product Type Network Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N261AB-S07-WH
- Zoro # G100427773
- Country of Origin China
- Category Data & Ethernet Cables
Dimensions
Cable Length | 7 ft |
Details
Features | Locking Protection, Antibacterial Material, Snagless, Damage Resistant, Break Resistant, Strain Relief, Flexible, Stranded, Crack Resistant, Minimized Near-End Crosstalk (NEXT), Stress Resistant |
Material | Polyvinyl Chloride (PVC) - Jacket |
Color | White Jacket |
Cable Type | Category 6a |
Product Type | Network Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS ID Badge Holder, Dual, Shell Style, PK10 (892419)
- MILWAUKEE TOOL & EQUIPMENT Earbuds, Bluetooth, Black/Red, Cylinder (2191-21)
- ULTRALAST AAA Alkaline Battery, 100 PK (ULA100AAAB)
- MOUNT-IT Single Monitor Desk Mount 13-30" Screens (MI-705)
- TRIPP LITE 1000ft cat5e 350MHz- Blue, N02201KBL (n022-01k-bl)
- TRIPP LITE Single-Gang 4-Port Wallplate Keystone Cat5/6 USB/HDMI/DP/RCA TAA (N080-104)
- TRIPP LITE Tripp Lite 1000ft Cat6 550MHz Gigabit Bulk Solid PVC Cable, Blue, 1000', Non-Plenum (N222-01K-BL)
- TRIPP LITE Cat6 Gigabit Snagless Molded Slim UTP Patch Cable Right Angle 2FT (N201-SR2-BL)
- TRIPP LITE Cat6 Snagless Molded Patch Cable UTP Orange RJ45 M/M 6FT 6ft (N201-006-OR)
- TRIPP LITE Cat6 Gigabit Molded Patch Cable RJ45 M/M 550MHz 24AWG Black 10ft (N200-010-BK)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 1ft- Yellow (100351YW)
- Tripp Lite Data & Ethernet Cables