Shop All Voice & Data Patch Cords
Tripp Lite
RJ45 Plug, Stranded, Cat5e, 50pack
Mfr # N031-050
Zoro # G5185586
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Connector Type RJ-45 Network - Male
- TAA Compliant Yes
- Package Contents RJ-45 Plug, 50 Pieces Modular RJ45 Connectors Cat5e Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N031-050
- Zoro # G5185586
- UPC # 037332013132
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Details
Category - Data Cable | 5/5e |
Connector Type - Patch Cord | RJ45 (Male); RJ45 (Male) |
Item | RJ45 Plug,Stranded,Cat5e,50pack |
Connector Type | RJ-45 Network - Male |
TAA Compliant | Yes |
Package Contents | RJ-45 Plug, 50 Pieces Modular RJ45 Connectors Cat5e Stranded |
Product Type | Network Connector |
Product Name | RJ-45 Plug |
Connector Details | RJ-45 Network Male |
Additional Information | For use with stranded cabling only! Do not use with solid cabling! |
Package Includes | 50 Pieces Modular RJ45 Connectors Cat5e Stranded |
Side B - Connector 1 | RJ45 (MALE) |
Technology | Cat5/5e |
Product Compliance | Trade Agreements Act (TAA) |
Side A - Connector 1 | RJ45 (MALE) |
Description
RJ45 Plug,Stranded,Cat5e,50pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, Square, Steel, Toggle Switch, Raised (11501)
- WINNIE INDUSTRIES 2in. Data Cabling J Hook, 100PK (WJH32)
- GENERAC Guardian Home Standby Air-Cooled Generator Maintenance Kit (5663)
- CAROL 16 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C0456A)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S10-BL-DN)
- TRIPP LITE Cat5e Cable, Snagless, Molded, M/M, Blue, 7ft (N001-007-BL)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S20-BL-UD)
- TRIPP LITE Right-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S20-BL-RA)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S20-BL-UP)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 30ft (N201-030-BL)
- MONOPRICE Ethernet Cable, Cat 6, Green, 5 ft. (9866)
- Tripp Lite Voice & Data Patch Cords