Shop All Voice & Data Patch Cords
Tripp Lite
Right-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45
Mfr # N204-S20-BL-RA
Zoro # G0023909
product price: $9.69
/ea
Sold in multiples of 4 for $38.76
$38.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e, 6
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male) - RIGHT ANGLE
- Shielded No
- Length - Patch Cord 20 ft
- Jacket Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N204-S20-BL-RA
- Zoro # G0023909
- UPC # 37332252432
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 20 ft |
Outside Dia. | 4 mm |
Wire Size | 28 AWG |
Details
Category - Data Cable | 5/5e, 6 |
Connector Type - Patch Cord | RJ45 (Male); RJ45 (Male) - RIGHT ANGLE |
Shielded | No |
Jacket Color | Blue |
Transmission Speed | 1 Gbps |
Temp. Range | -10 to 50°C |
Shielding Type | UTP |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Solid / Stranded | Stranded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature LED Bulb, 120 Volts, Orange (E22LED120ON)
- KABLE KONTROL 3:1 Heat Shrink Tubing - Single Wall - 3/8" Inside Diameter - 200 Ft Spool - Clear (hs3376-sp-clear)
- LIEBERT - EP1 18-32 in. Rack Mount Brackets Kits (RMKIT18-32)
- DROSSBACH Corrugated Tubing, Nylon, 1-1/2 in., 150 ft (112NDBSG0000XZS)
- TRIPP LITE T1 Cable, Shielded, RJ48C, RJ 45 M/M, 5ft (N266-005)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S20-BL-UD)
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Red, 1ft (N201-001-RD)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Gray, 20ft (N201-020-GY)
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Blue, 3ft (N201-003-BL)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 30ft (N201-030-BL)
- C2G C2G 1Ft Cat5E Snagless Unshielded (Utp) Network Patch Cable - Green (24229)
- Tripp Lite Voice & Data Patch Cords