Shop All Voice & Data Patch Cords
Tripp Lite
Right-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45
Mfr # N204-S07-BL-RA
Zoro # G0015332
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e, 6
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male) - RIGHT ANGLE
- Shielded No
- Length - Patch Cord 7 ft
- Jacket Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # N204-S07-BL-RA
- Zoro # G0015332
- UPC # 37332252401
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 7 ft |
Outside Dia. | 4 mm |
Wire Size | 28 AWG |
Details
Category - Data Cable | 5/5e, 6 |
Connector Type - Patch Cord | RJ45 (Male); RJ45 (Male) - RIGHT ANGLE |
Shielded | No |
Jacket Color | Blue |
Transmission Speed | 1 Gbps |
Solid / Stranded | Stranded |
Temp. Range | -10 to 50°C |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Shielding Type | UTP |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1HF20-0AA0)
- FLEX-STRUT Tubing Knee Brace, 36", 2-Hole, 45 deg. (FS-5460-36 PG)
- EATON Cutler-Hammer Legend Plate, Half Round, Run, Black (10250TM31)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S01-BL-LA)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Green, 7ft (N201-007-GN)
- TRIPP LITE Right-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S15-BL-RA)
- TRIPP LITE Molded Patch Cable, Cat5E, 7 ft., Blue (N002-007-BL)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 110, Yellow (N238-001-YW)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Yellow, 15ft (N002-015-YW)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 0.5 ft. (9839)
- Tripp Lite Voice & Data Patch Cords