Shop All Voice & Data Patch Cords
Tripp Lite
Right-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45
Mfr # N204-S01-BL-RA
Zoro # G0016139
product price: $2.69
/ea
Sold in multiples of 15 for $40.35
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e, 6
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male) - RIGHT ANGLE
- Shielded No
- Length - Patch Cord 1 ft
- Jacket Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N204-S01-BL-RA
- Zoro # G0016139
- UPC # 37332252364
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 1 ft |
Outside Dia. | 4 mm |
Wire Size | 28 AWG |
Details
Category - Data Cable | 5/5e, 6 |
Connector Type - Patch Cord | RJ45 (Male); RJ45 (Male) - RIGHT ANGLE |
Shielded | No |
Jacket Color | Blue |
Transmission Speed | 1 Gbps |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Solid / Stranded | Stranded |
Shielding Type | UTP |
Temp. Range | -10 to 50°C |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Communications Processor 6GK73431CX100XE0 (6GK7343-1CX10-0XE0)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 12VDC, SPST-NO (199DX-2)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (11598001)
- MONOPRICE Ethernet Cable, Cat 6, Red, 7 ft. (2304)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S15-BL-LA)
- TRIPP LITE Molded Patch Cable, Cat6, 1 ft., Blue (N201-001-BL)
- TRIPP LITE T1 Cable, Shielded, RJ48C, RJ 45 M/M, 7ft (N266-007)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Left-Angle M (N204-015-BL-LA)
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, M/M, Blue, 5ft (N204-005-BL-UP)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S10-BL-LA)
- DOOMSDAY 4-port Keystone Faceplate For Cat6 Cat5e Keystone Jacks Taa Gsa - (DO528054)
- Tripp Lite Voice & Data Patch Cords