Shop All USB Cables
Tripp Lite
Reversible USB Cable, Black, 6 ft.
Mfr # UR030-006
Zoro # G6104445
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Connector Type A Male to 5 Pin B Mini Male
- USB Specification 2.0
- Color Black
- Cable Type USB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # UR030-006
- Zoro # G6104445
- UPC # 037332179531
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 6 ft |
Overall Length | 6 ft |
Details
Item | Reversible USB Cable |
Connector Type | A Male to 5 Pin B Mini Male |
USB Specification | 2.0 |
Color | Black |
Cable Type | USB |
Standards | CE, RoHS, UKCA |
For Use With | Any Device with USB A-Female Port or Mini-B 5-Pin-Female Port |
End 1 Connection Type | Type A |
End 2 Connection Type | Mini B |
Features | Reversible A Connector Allows Plugging In Any Direction, Universal |
Shielding | Yes |
Product Type | Reversible USB Cable |
Data Transfer Speed | 480 MBps |
End 1 Number of Connections | 1 |
End 2 Number of Connections | 1 |
Description
Reversible USB Cable, USB Specification 2.0, 6 ft, Color Black, Connector Type A Male to 5 Pin B Mini Male, Reversible A Connector Allows Plugging In Any Direction, Universal, For Use With Any Device with USB A-Female Port or Mini-B 5-Pin-Female Port, CE, RoHS, UKCA Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Energizer MAX AA Alkaline Battery, 24 PK (E91BP-24)
- MONOPRICE HDMI-DVI Cables, Black, 25 ft., 26AWG (2842)
- POPSOCKETS PopGrip Premium Enamel, Fun Guy (806205)
- RAYOVAC Rayovac, ALKALINE AAA BATTERIES, 60/PACK (82460PPK)
- TRIPP LITE USB 3.0 Adapter, Ethernet, Aluminum (U336-000-GB-AL)
- TRIPP LITE CABLE, CHG, USB, SYNC, LGHT3'WE (TRPM100003WH)
- TRIPP LITE USB Reversible 2.0 Cable, A to B, M/M, 1ft (UR022-001)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, AA M/F, 6ft (U324-006-BK)
- TRIPP LITE USB 2.0 Cable, Hi-Speed A/B, Choke, M/M, 6ft (U023-006)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR030-006-RA)
- MONOPRICE Essentials USB Type-C to USB Type-A 2.0 Cable - 480Mbps_ 3A_ 26AWG_ Bl (27932)
- Tripp Lite USB Cables