Shop All USB Cables
Tripp Lite
Reversible USB Cable, Black, 6 ft.
Mfr # UR030-006-RA
Zoro # G6222666
original price:
$5.13
9% off
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Connector Type A Male to 5 Pin B Mini Male
- USB Specification 2.0
- Color Black
- Cable Type USB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # UR030-006-RA
- Zoro # G6222666
- UPC # 037332179548
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 6 ft |
Overall Length | 6 ft |
Details
Item | Right Angle USB Cable |
Connector Type | A Male to 5 Pin B Mini Male |
USB Specification | 2.0 |
Color | Black |
Cable Type | USB |
Standards | CE, RoHS, UKCA |
For Use With | Any Device with USB A-Female Port or Mini-B 5-Pin-Female Port |
End 1 Connection Type | Type A |
End 2 Connection Type | Mini B |
Features | Reversible A Connector Allows Plugging In Any Direction, Universal |
Shielding | Yes |
Product Type | Right Angle USB Cable |
Data Transfer Speed | 480 MBps |
End 1 Number of Connections | 1 |
End 2 Number of Connections | 1 |
Angled Connection | Left, Right |
Description
Right Angle USB Cable, USB Specification 2.0, 6 ft, Color Black, Connector Type A Male to 5 Pin B Mini Male, Reversible A Connector Allows Plugging In Any Direction, Universal, For Use With Any Device with USB A-Female Port or Mini-B 5-Pin-Female Port, CE, RoHS, UKCA Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC PrevaGuard Clic Stic Stylus, 12PK (BICCSSA11BE)
- PEERLESS Projector Mount, For Televisions (PRGS-UNV)
- MIGHTY MAX BATTERY 12V 8Ah Compatible Battery for APC SYBT5 UPS - 6 Pack (ML8-12MP611151331)
- POWER UP! USB Charger-Wall Plug 20w 1 Port USB-C (191-05671)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR022-006)
- TRIPP LITE USB 3.1 Gen 1 Reader/Writer, USB Type-C (U452-003)
- TRIPP LITE USB 3.0 Hub, SuperSpeed, 4-Port, Portable (U360-004-MINI)
- TRIPP LITE Reversible USB Extension Cable, Blck, 10ft (UR024-010)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, A, Micro-B, 6ft (U326-006-BK)
- TRIPP LITE CABLE, CHG, USB, SYNC, LGHT3'WE (TRPM100003WH)
- SCOSCHE COMPACTS USB WALL CHARGER (USBH121WT)
- Tripp Lite USB Cables