Shop All USB Cables
Tripp Lite
Reversible USB Cable, Black, 6 ft.
Mfr # UR022-006-RA
Zoro # G6188007
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Connector Type A Male to B Male
- USB Specification 2.0
- Color Black
- Standards CE, RoHS, UKCA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # UR022-006-RA
- Zoro # G6188007
- UPC # 037332179470
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 6 ft |
Overall Length | 6 ft |
Details
Item | Right Angle USB Cable |
Connector Type | A Male to B Male |
USB Specification | 2.0 |
Color | Black |
Standards | CE, RoHS, UKCA |
For Use With | Any Device with USB A-Female or B-Female Port |
End 1 Connection Type | Type A |
End 2 Connection Type | Type B |
Features | Reversible A Connector Allows Plugging In Any Direction, Universal |
Product Type | Right Angle USB Cable |
Data Transfer Speed | 480 MBps |
End 1 Number of Connections | 1 |
End 2 Number of Connections | 1 |
Angled Connection | Left, Right |
Description
Right Angle USB Cable, USB Specification 2.0, 6 ft, Color Black, Connector Type A Male to B Male, Reversible A Connector Allows Plugging In Any Direction, Universal, For Use With Any Device with USB A-Female or B-Female Port, CE, RoHS, UKCA Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITAL ID Worker ID Card, 2-23/64"x1-3/16", PK10 (WSID-05)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 15Ft- White (100707WT)
- PYLE Receiver Amplifier/2Ch Uhf Wireless Mic (PWMA5000BA)
- DUAL Indoor/Outdoor Speakers 3-Way (4") (Black) (LU47PB)
- TRIPP LITE USB Cable, SuperSpeed, Repeater, M/M, 25ft (U328-025)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, A, Micro-B, 1ft (U326-001-BK)
- TRIPP LITE Portable Power Bank Charger, 2600mAh, USB (UPB-02K6-1U)
- TRIPP LITE CABLE, USBC TO USBC, 5 AMP, BK (TRPU4200065A)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, AB M/M, 6ft (U322-006-BK)
- TRIPP LITE Cable USB 3.0 Hub, Super Speed, Black (U360-004-R)
- C2G 3Ft Panel-Mount Usb 2.0 B Female To B Male Cable (28074)
- Tripp Lite USB Cables