Shop All USB Cables
Tripp Lite
Reversible USB Cable, Black, 3 ft.
Mfr # UR022-003
Zoro # G6085773
original price:
$4.64
10% off
new price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type A Male to B Male
- USB Specification 2.0
- Color Black
- Cable Type USB
- Standards CE, RoHS, UKCA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # UR022-003
- Zoro # G6085773
- UPC # 037332179432
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 3 ft |
Overall Length | 36 in |
Details
Item | Reversible USB Cable |
Connector Type | A Male to B Male |
USB Specification | 2.0 |
Color | Black |
Cable Type | USB |
Standards | CE, RoHS, UKCA |
For Use With | Any Device with USB A-Female or B-Female Port |
End 1 Connection Type | Type A |
End 2 Connection Type | Type B |
Features | Reversible A Connector Allows Plugging In Any Direction, Universal |
Material | Foil - Shielding |
Product Type | Reversible USB Cable |
Shielding | Yes |
Data Transfer Speed | 480 MBps |
End 2 Number of Connections | 1 |
End 1 Number of Connections | 1 |
Description
Reversible USB Cable, USB Specification 2.0, 3 ft, Color Black, Connector Type A Male to B Male, Reversible A Connector Allows Plugging In Any Direction, Universal, For Use With Any Device with USB A-Female or B-Female Port, CE, RoHS, UKCA Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA MFR#:PMLN8070A, Ear Tip, 5pc, PK5 (PMLN8070A)
- 3M COMPLY Magnetic Attach Privacy Filter for 23.8" Widescreen Monitor, 16:9 Aspect Ratio (7100259461)
- ILC Replacement for 3gen Dermlite II Battery (DERMLITE II)
- ENERGIZER Lithium 123 3 V Camera Battery 6 pk (EL123BP-6)
- TRIPP LITE Reversible USB Cable, Black, 10 ft. (UR022-010)
- TRIPP LITE USB 3.0 Cable, Ethernet, SuperSpeed, Black (U336-000-R)
- TRIPP LITE CABLE, USB 2.0 A TO C, 6' (TRPU038006)
- TRIPP LITE USB 3.1 Gen 1 Cable, Type C/A, M/F, 6" (U428-06N-F)
- TRIPP LITE USB 2.0 Hub, Hi-Speed, 10-Port (U223-010)
- TRIPP LITE USB Reversible 2.0 Cable, R/L A, A, M/M, 6ft (UR020-006-RA)
- MOBILESPEC Charger/Sync USB Cable, 6 ft Cable Length (MBS06901)
- Tripp Lite USB Cables