Shop All USB Cables
Tripp Lite
Reversible USB Cable, Black, 3 ft., Standards: ROHS Compliant
Mfr # UR050-003-RA
Zoro # G6119994
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3 ft
- Connector Type A Male to B Micro Male
- USB Specification 2.0
- Color Black
- Cable Type USB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # UR050-003-RA
- Zoro # G6119994
- UPC # 037332179586
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 3 ft |
Overall Length | 36 in |
Details
Item | Right Angle USB Cable |
Connector Type | A Male to B Micro Male |
USB Specification | 2.0 |
Color | Black |
Cable Type | USB |
Standards | CE, RoHS, UKCA |
For Use With | Any Device with USB A-Female Port or Micro-USB B-Female Port |
End 1 Connection Type | Type A |
End 2 Connection Type | Micro B |
Features | Reversible A Connector Allows Plugging In Any Direction, Universal |
Product Type | Right Angle USB Cable |
End 1 Number of Connections | 1 |
Data Transfer Speed | 480 MBps |
End 2 Number of Connections | 1 |
Angled Connection | Left, Right |
Description
Right Angle USB Cable, USB Specification 2.0, 3 ft, Color Black, Connector Type A Male to B Micro Male, Reversible A Connector Allows Plugging In Any Direction, Universal, For Use With Any Device with USB A-Female Port or Micro-USB B-Female Port, CE, RoHS, UKCA Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARGUS Scratch-Resistant Screen Protector (AWV320GL)
- RAM MOUNTS Replacement for RAM Mounts Ram-hol-un7bu (RAM-HOL-UN7BU RAM MOUNTS)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Leoch LP12-18 - 4 Pack (ML18-12MP4167337524)
- TRIPP LITE HDMI to DVI Cable Adapter, HDMI, DVI-D, F/M (P130-000)
- TRIPP LITE USB 3.1 Gen 1 Cable, Type-C, M/M, 3ft (U420-003)
- TRIPP LITE USB 3.0 Cable, Ethernet, SuperSpeed, Black (U336-000-R)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR022-006-RA)
- TRIPP LITE USB Charger, Adjust, 10 port, 12V, 8A/96W (U280-010-ST)
- TRIPP LITE Reversible USB Cable, Black, 10 ft. (UR020-010)
- TRIPP LITE Usb-A Port Blockers, Red, 10-Pack (U2BLOCK-A10-RD)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, A, Micro-B, 6ft (U326-006-BK)
- Tripp Lite USB Cables