Shop All USB Cables
Tripp Lite
Reversible USB Cable, Black, 10 ft.
Mfr # UR020-010
Zoro # G6119976
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type A Male to A Male
- USB Specification 2.0
- Color Black
- Cable Type USB
- Standards CE, RoHS, UKCA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # UR020-010
- Zoro # G6119976
- UPC # 037332179401
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 10 ft |
Overall Length | 10 ft |
Details
Item | Reversible USB Cable |
Connector Type | A Male to A Male |
USB Specification | 2.0 |
Color | Black |
Cable Type | USB |
Standards | CE, RoHS, UKCA |
For Use With | Any Device with USB A-Female Port |
End 1 Connection Type | Type A |
End 2 Connection Type | Type A |
Features | Reversible A Connector Allows Plugging In Any Direction, Universal |
Product Type | Reversible USB Cable |
End 2 Number of Connections | 1 |
Data Transfer Speed | 480 MBps |
End 1 Number of Connections | 1 |
Description
Reversible USB Cable, USB Specification 2.0, 10 ft, Color Black, Connector Type A Male to A Male, Reversible A Connector Allows Plugging In Any Direction, Universal, For Use With Any Device with USB A-Female Port, CE, RoHS, UKCA Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Fixed Base Router, Corded, 10 A, 2 hp (RT1323-00)
- MIGHTY MAX BATTERY 12V 12Ah F2 Zida 500WT36V, 500 WT 36V Electric Scooter Battery 3 Pack (ML12-12F2MP338914027)
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah SLA Battery for Zareba 2 Mile Fence Solar Charger (ML4.5-48)
- DYNO DYNO: HDMI PREMIUM 4K CABLES -HDMI06 - HDMI Cable 4K v1.4 Lenght:6ft. 310023 (DYN-310023)
- TRIPP LITE Reversible USB Cable, Black, 3 ft. (UR020-003)
- TRIPP LITE Usb 3.0 Superspeed Adapter - Usb-A To Usb-A, M/F, Up Angle, Black (U324-000-UP)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, AA M/F, 6ft (U324-006-BK)
- TRIPP LITE USB 3.0 Adapter, Ethernet, Aluminum (U336-000-GB-AL)
- TRIPP LITE USB-Cat5/6 Extender, Up to 150ft, 1 Port (B202-150)
- TRIPP LITE Portable Power Bank Charger, 5200mAh, USB (UPB-05K2-1U)
- ROCSTOR Adapter Usb-C To Usb-A - Usb Type-C Mal (Y10C147-B1)
- Tripp Lite USB Cables