Shop All USB Cables
This Product is Discontinued
Tripp Lite
Reversible USB Cable Adapter, Black (Discontinued)
Mfr # UR024-000
Zoro # G6129191
This Product is Discontinued
Key Features
- Cable Length 1 in
- Connector Type A Male to A Female
- USB Specification 2.0
- Color Black
- Standards RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # UR024-000
- Zoro # G6129191
- UPC # 037332179494
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 1 in |
Overall Length | 1 in |
Details
Item | USB Cable |
Connector Type | A Male to A Female |
USB Specification | 2.0 |
Color | Black |
Standards | RoHS |
End 1 Connection Type | Type A |
End 2 Connection Type | Type A |
Features | USB 2.0 Male-to-Female Adapter |
Product Type | USB Cable |
End 2 Number of Connections | 1 |
End 1 Number of Connections | 1 |
Data Transfer Speed | 480 MBps |
Description
USB Cable, USB Specification 2.0, 1 in, Color Black, Connector Type A Male to A Female, USB 2.0 Male-to-Female Adapter, RoHS Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.