Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
Replacement UPS Battery, 9 Ah, Hardwired
Mfr # RBC94-2U
Zoro # G5177256
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SMART1500RMXL2U, SMART2200RMXL2U, SMART3000RM2U, SU1500RTXL2UA, SU2200RTXL2UA
- Capacity - Batteries 9 Ah
- Battery Connection Hardwired
- Output Voltage 48V DC
- Width 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # RBC94-2U
- Zoro # G5177256
- UPC # 037332122308
- Country of Origin Viet Nam
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Width | 8 1/2 in |
Height | 2.8 in |
Depth | 12.3 in |
Height - Batteries | 2 3/4 in |
Depth - Batteries | 12 1/4 in |
Rack Height | 2U |
Minimum Required Rack Depth (inches) | 16 |
Unit Dimensions (hwd / in.) | 2.750 x 8.500 x 12.250 |
Description
Replacement UPS Battery, For Use With SMART1500RMXL2U, SMART2200RMXL2U, SMART3000RM2U, SU1500RTXL2UA, SU2200RTXL2UA, Voltage - Batteries 48V DC, Capacity - Batteries 9 Ah, Battery Connection Hardwired, Height - Batteries 2 3/4 in, Depth - Batteries 12 1/4 in, Width - Batteries 8 1/2 in
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Gun, Heavy Duty, Nylon (GTH-E)
- CALBOND Female Hub, EYS, 1in., PVC Ctd (PV1000EYS3)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2845CP)
- TRIPP LITE 4 Outlets 6Ft Cord 220/420 Volt (ISOBAR4/220)
- TRIPP LITE Battery Module, Tripp Lite UPS System, 72V DC (BP48V27-2US TRIPP LITE)
- TRIPP LITE Replacement UPS Battery, SMART500RT1U, SMX500RT1U, 7.2 Ah, Hardwired (RBC62-1U)
- TRIPP LITE UPS Battery, SMART1500RMXL2U, SMART2200RMXL2U, SMART3000RM2U, SU1500RTXL2Ua, SU2200RTXL2Ua, 9 Ah (RBC94-2U)
- TRIPP LITE UPS Battery, SMART3000RMXL2U, (8) 12V DC, 5 Ah, Pre-wired (RBC58-2U)
- TRIPP LITE UPS Battery, APC, Belkin, Best, Powerware, Liebert & Other UPS, 12V DC, 9 Ah, F2 Terminal (RBC51)
- TRIPP LITE UPS Battery, (2) 12V DC, 9 Ah, Pre-wired (RBC92-2U)
- SPIRIT 2 To 1 Input Dual Power (DPIV10)
- Tripp Lite Power Systems