Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 1kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC
Mfr # SU1000RTXL2UA TRIPP LITE
Zoro # G603450407
Free Shipping & Returns
$1,497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Online/Double Conversion
- Power Rating 1kVA
- Mounting Rack
- Wattage 800 W
- Input Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # SU1000RTXL2UA TRIPP LITE
- Zoro # G603450407
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Online/Double Conversion |
Power Rating | 1kVA |
Mounting | Rack |
Wattage | 800 W |
Input Voltage | 120V AC |
Output Voltage | 120V AC |
Backup Time (Half/Full Load) | 14 min/4.5 min |
Outlet Type | (6) 5-15R |
Number of Outlets | 6 |
Description
Replacement for Tripp Lite Su1000rtxl2ua
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Arts and Craft Single GFCI, Number of Gangs: 1 Antique Brass Finish (M05-S5620-609)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, Red, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDRED250)
- NVENT HOFFMAN Louver Plate Kit, 15.31 in. Hx9.5 in. W (AVK812)
- WIEGMANN Wireway, Elbow, 90 Degree, 6x6 Sq In, Gray (L060690)
- TRIPP LITE UPS System, 600VA, 8 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (INTERNET600U)
- TRIPP LITE UPS System, 1kVA, 6 Outlets, Tower, Out: 110/115/120V , In:120V AC (TRPSMC10002URM)
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (INTERNET350U)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 12 Outlets, 750 VA, 420 J (INTERNET750U)
- TRIPP LITE Smart UPS, 1.2kVA, 8 Outlets, Rack/Tower, Out: 110/115/120V AC , In:120V AC (SMART1200LCD)
- TRIPP LITE Smart UPS, 550VA, 6 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (SMART550USB)
- APC UPS System, 5000VA, 6 Outlets, Rack/Tower, Out: 120/208/240V AC , In:208/240V AC (SURTD5000RMXLP3U)
- Tripp Lite Uninterruptible Power Supplies (UPS)