Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
Smart UPS, 1.5kVA, 6 Outlets, Tower, Out: 110/115/120V , In:120V AC
Mfr # SMART1500 TRIPP LITE
Zoro # G203450432
product price: $1,244.99
/ea
Free Shipping & Returns
$1,244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 1.5kVA
- Mounting Tower
- Wattage 0.98 kW
- Input Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SMART1500 TRIPP LITE
- Zoro # G203450432
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
UPS Type | Line Interactive |
Power Rating | 1.5kVA |
Mounting | Tower |
Wattage | 0.98 kW |
Input Voltage | 120V AC |
Output Voltage | 110/115/120V |
Backup Time (Half/Full Load) | 20 min/7 min |
Outlet Type | (6) 5-15R |
Number of Outlets | 6 |
Description
Replacement for Tripp Lite Smart1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Surge Protector, 3 Phase, 480V, 1 Poles, 3 (TVS5HWA10X)
- OMRON 2NC/1NO Magnetically Actuated Safety Interlock Switch (44507-1641)
- TEMPCO Tempco Thermocoupler Mineral Insulated (MTA01007)
- REMINGTON INDUSTRIES Butt Terminals, PVC Insulated, 14-16 AWG Gauge Wire, Tin-Plated Copper, Blue, 100 PK (BV2-100)
- TRIPP LITE UPS System, 900VA, 12 Outlets, Desktop/Tower, Out: 110/115/120V AC , In:120V AC (AVR900U)
- TRIPP LITE UPS System, 1kVA, 6 Outlets, Tower, Out: 110/115/120V , In:120V AC (TRPSMC10002URM)
- TRIPP LITE UPS System, 3kVA, 8 Outlets, Tower, Out: 110/115/120V , In:120V AC (SMART3000NET)
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (INTERNET350U)
- TRIPP LITE Smart UPS, 1500VA, 8 Outlets, Rack/Tower, Out: 110/115/120V , In:120V AC (SMART1500LCD)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 12 Outlets, 750 VA, 420 J (INTERNET750U)
- Tripp Lite Power Systems