Shop All Power Conditioners
Tripp Lite
Replacement for Tripp Lite Ls606m
Mfr # LS606M TRIPP LITE
Zoro # G003450038
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 5A
- Input Voltage 120V
- Output Voltage 120V
- Output Watts 600 W
- Hardwired/Corded Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # LS606M TRIPP LITE
- Zoro # G003450038
- Country of Origin China
- Category Power Conditioners
Dimensions
Height | 5 1/2 in |
Depth | 4 3/4 in |
Width | 4 3/4 in |
Details
Item | Power Conditioner |
Max. Amps | 5A |
Input Voltage | 120V |
Output Voltage | 120V |
Output Watts | 600 W |
Hardwired/Corded | Corded |
Number of Outlets | 6 |
NEMA Plug Configuration | 5-15P |
NEMA Receptacle Configuration | 5-15R |
Description
Replacement for Tripp Lite Ls606m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Pwr Dist Block, 175A, 3P, 6P Secndry, 600VAC (MPDB67563)
- OMRON Enclosed Power Relay, Bracket Mounted, 3PST-NO, SPST-NC, 100/120V AC, 10 Pins, 4 Poles (G7J-3A1B-T-W1-AC100/120)
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst (T104P)
- PROJEX ADAPTER 3-OUTLET WHT 15A (FA-351B/09PRJ)
- TRIPP LITE Power Conditioner, Small Tower, 1.2kVA (LC 1200)
- TRIPP LITE Power Conditioner, 3U Rackmount, 2.4kVA (LCR 2400)
- TRIPP LITE Power Conditioner, Small Tower, 600VA (LS 606M)
- TRIPP LITE Power Conditioner, Small Tower, 1.8kVA (LC 1800)
- TRIPP LITE Power Conditioner, Small Tower, 2.4kVA (LC 2400)
- SOLAHD Power Conditioner, Panel Mount, 500VA (23231508)
- SOLAHD Power Conditioner, Panel Mount, 2kVA (23232208)
- Tripp Lite Power Conditioners