Shop All Power Conditioners
Tripp Lite
Replacement for Tripp Lite Lc1200
Mfr # LC1200 TRIPP LITE
Zoro # G903450084
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 10A
- Input Voltage 120V
- Output Voltage 120V
- Hardwired/Corded Corded
- Number of Outlets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # LC1200 TRIPP LITE
- Zoro # G903450084
- Country of Origin China
- Category Power Conditioners
Details
Item | Power Conditioner |
Max. Amps | 10A |
Input Voltage | 120V |
Output Voltage | 120V |
Output Watts | 1,200 W |
Hardwired/Corded | Corded |
Number of Outlets | 4 |
NEMA Plug Configuration | 5-15P |
NEMA Receptacle Configuration | 5-15R |
Description
Replacement for Tripp Lite Lc1200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Xd4 Joystick Operator With 50Mm Shaft (XD4PA1656241)
- SOUTHWIRE 12 AWG 3 Conductor Solid Metal Clad Armored Cable 600V SLVR (55510401)
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P YL (HBL2447)
- LEVITON Rocker Switch 20A 277V Dec 3Way Sw Pilot Lt Alm (5623-2T)
- TRIPP LITE Power Conditioner, Small Tower, 1.2kVA (LC 1200)
- TRIPP LITE Power Conditioner, Small Tower, 600VA (LS 606M)
- TRIPP LITE Power Conditioner, 3U Rackmount, 2.4kVA (LCR 2400)
- TRIPP LITE Power Conditioner, Small Tower, 2.4kVA (LC 2400)
- TRIPP LITE Power Conditioner, Small Tower, 1.8kVA (LC 1800)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 252,100 HP (VS-100)
- SOLAHD Power Conditioner, Panel Mount, 120VA (23221122)
- Tripp Lite Power Conditioners