Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 1kVA, 6 Outlets, Tower, Out: 100/110/120V , In:100/110/120/127V AC
Mfr # 37332174666
Zoro # G703449691
Free Shipping & Returns
$1,513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Double Conversion
- Power Rating 1kVA
- Mounting Tower
- Wattage 0.9 kW
- Input Voltage 100/110/120/127V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # 37332174666
- Zoro # G703449691
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Double Conversion |
Power Rating | 1kVA |
Mounting | Tower |
Wattage | 0.9 kW |
Input Voltage | 100/110/120/127V AC |
Output Voltage | 100/110/120V |
Backup Time (Half/Full Load) | 18.5 min/6.7 min |
Outlet Type | (6) 5-15R |
Number of Outlets | 6 |
Description
Replacement for Tessco 37332174666
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Snap Action Switch, Hinge Roller, Lever Actuator, DPDT, 15A @ 240V AC Contact Rating (5JEH3)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 2NO (ZB4BW0B13)
- CENTURY VII L Bracket for Permanent Mount Antenna (RAS-1060A)
- BURLING B-1C 0-500F 480V-Ac Temperature Controller (B-1C)
- TRIPP LITE UPS System, 1kVA, 6 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU1000RTXLCD2U)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Rack/Tower, Out: 220/230/240V AC , In:230V AC (SMX1500LCD)
- TRIPP LITE UPS System, 1.05kVA, 8 Outlets, Desktop/Tower, Out: 100/110/120V AC , In:100/110/120V AC (SMART1050SLT)
- TRIPP LITE UPS System, 550VA, 4 Outlets, Wall, Out: 110/115/120V , In:120V AC (AV550SC)
- TRIPP LITE UPS System, 1.5kVA, 6 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU1500XLCD)
- TRIPP LITE UPS System, 750VA, 12 Outlets, Desktop/Tower, Out: 110/115/120V AC , In:120V AC (INTERNET750U)
- TRIPP LITE Smart UPS, 1.95kVA, 8 Outlets, Rack/Tower, Out: 100/110/120/125V AC , In:120V AC (Smart2200RMXL2U)
- Tripp Lite Power Systems