Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 3kVA, 5 Outlets, Tower, Out: 100/110/120V , In:100/110/120/127V AC
Mfr # 37332158871
Zoro # G803450245
Free Shipping & Returns
$3,889.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Double Conversion
- Power Rating 3kVA
- Mounting Tower
- Wattage 2.7 kW
- Input Voltage 100/110/120/127V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # 37332158871
- Zoro # G803450245
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Double Conversion |
Power Rating | 3kVA |
Mounting | Tower |
Wattage | 2.7 kW |
Input Voltage | 100/110/120/127V AC |
Output Voltage | 100/110/120V |
Backup Time (Half/Full Load) | 16.7 min/5.7 min |
Outlet Type | (4) 5-20R; (1) L5-30R |
Number of Outlets | 5 |
Description
Replacement for Tessco 37332158871
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (WKT-S24BK-TA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300ILR)
- SQUARE D Pwr Dist Block, 175A, 3P, 4P Secndry, 600VAC, Width: 2.75 in (9080LBA362104)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 1 Pole, 240/415V AC, D Curve (M9F23132)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 8 Outlets, 550 VA, 420 J (AVR550U)
- TRIPP LITE UPS System, 1kVA, 8 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (OMNIVS1000)
- TRIPP LITE Smart UPS, 1.5kVA, 8 Outlets, Rack/Tower, Out: 110/115/120V , In:120V AC (SM1500RMXL2UTAA)
- TRIPP LITE UPS System, 800VA, 4 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (OMNIVSINT800)
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (ECO350UPS)
- TRIPP LITE Smart UPS, 1kVA, 6 Outlets, Rack, Out: 110/115/120V , In:120V AC (SMART1000RM1U)
- CYBERPOWER Sine Wave UPS, 750VA, 7 Outlets, Out: 120V AC , In:120V AC (PR750LCDRT1U)
- Tripp Lite Power Systems