Tripp Lite

UPS System, 500VA, 3 Outlets, Tower, Out: 110/115/120V , In:120V AC


product price: $590.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • UPS Type Line Interactive
  • Power Rating 500VA
  • Mounting Tower
  • Wattage 0.3 kW
  • Input Voltage 120V AC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item UPS System
UPS Type Line Interactive
Power Rating 500VA
Mounting Tower
Wattage 0.3 kW
Input Voltage 120V AC
Output Voltage 110/115/120V
Backup Time (Half/Full Load) 11 min/5.4 min
Outlet Type (3) 5-15R
Number of Outlets 3

Description

Replacement for Tessco 37332125125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.