Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 2.2kVA, 9 Outlets, Tower, Out: 220/230/240V , In:230V AC
Mfr # 37332120304
Zoro # G203449061
Free Shipping & Returns
$1,989.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 2.2kVA
- Mounting Tower
- Wattage 1.6 kW
- Input Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # 37332120304
- Zoro # G203449061
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Line Interactive |
Power Rating | 2.2kVA |
Mounting | Tower |
Wattage | 1.6 kW |
Input Voltage | 230V AC |
Output Voltage | 220/230/240V |
Backup Time (Half/Full Load) | 19 min/7 min |
Outlet Type | (8) C13; (1) C19 |
Number of Outlets | 9 |
Description
Replacement for Tessco 37332120304
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Magnalug Dual Wire, 1/0, PK5 (6510-005F)
- POLARIS Insulated Multitap Connector, 2.63 In. L (IPL3/0-3B)
- GE Thermal Unit, 2.13A, PK3 (CR123H245A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (RPF2BF7)
- TRIPP LITE UPS System, 1kVA, 6 Outlets, Tower, Out: 110/115/120V , In:120V AC (TRPSMC10002URM)
- TRIPP LITE UPS System, 500VA, 6 Outlets, Tower, Out: 110/115/120V AC , In:120V AC (OMNISMART500)
- TRIPP LITE UPS System, 1.44kVA, 8 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS1500XL)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 12 Outlets, 750 VA, 420 J (AVR750U)
- TRIPP LITE Smart UPS, 750VA, 6 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (SMART750USB)
- TRIPP LITE Smart UPS, 1kVA, 6 Outlets, Rack/Tower, Out: 200/220/240/230V , In:200/220/240/230V AC (SUINT1000RTXL2U)
- TRIPP LITE UPS System, 2.2kVA, 8 Outlets, Tower, Out: 115/120V AC , In:120V AC (SMART2500XLHG)
- Tripp Lite Uninterruptible Power Supplies (UPS)