Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 750VA, 6 Outlets, Tower, Out: 110/115/120V , In:120V AC
Mfr # 37332119940
Zoro # G303449183
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 750VA
- Mounting Tower
- Wattage 0.45 kW
- Input Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # 37332119940
- Zoro # G303449183
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Line Interactive |
Power Rating | 750VA |
Mounting | Tower |
Wattage | 0.45 kW |
Input Voltage | 120V AC |
Output Voltage | 110/115/120V |
Backup Time (Half/Full Load) | 8.3 min/2.2 min |
Outlet Type | (6) 5-15R |
Number of Outlets | 6 |
Description
Replacement for Tessco 37332119940
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SOU)
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Top, 0.94 In (ZCEF0)
- TEMPCO Wire, Thermocouple Lead (TCWR-1006)
- MERSEN CC Class, ATMR Series, Fast-Acting, 20A, 600V AC, Non-Indicating (ATMR20)
- TRIPP LITE UPS System, 700VA, 4 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART 700 HG)
- TRIPP LITE Smart UPS, 550VA, 6 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (SMART550USB)
- TRIPP LITE UPS System, 550VA, 8 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (INTERNET550U)
- TRIPP LITE UPS System, 800VA, 4 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (OMNIVSINT800)
- TRIPP LITE UPS System, 750VA, 12 Outlets, Desktop/Tower, Out: 110/115/120V AC , In:120V AC (INTERNET750U)
- TRIPP LITE UPS System, 350VA, 3 UPS/Surge; 3 Surge Only Outlets, Desktop/Tower, Wall, Out: 110/115/120V (INTERNET350U)
- TRIPP LITE UPS System, 1.96kVA, 7 Outlets, Tower, Out: 100/110/120/127V AC , In:100/115/120/127V AC (SU2200XLCD)
- Tripp Lite Power Systems