Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 3kVA, 9 Outlets, Tower, Out: 120V , In:120V AC
Mfr # 37332119926
Zoro # G503449198
Free Shipping & Returns
$3,416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Online/Double Conversion
- Power Rating 3kVA
- Wattage 2.4 kW
- Input Voltage 120V AC
- Output Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # 37332119926
- Zoro # G503449198
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Online/Double Conversion |
Power Rating | 3kVA |
Mounting | Tower |
Wattage | 2.4 kW |
Input Voltage | 120V AC |
Output Voltage | 120V |
Backup Time (Half/Full Load) | 14 min/5 min |
Outlet Type | (4) 5-15R; (4) 5-15/20R; (1) L5-30R |
Number of Outlets | 9 |
Description
Replacement for Tessco 37332119926
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 20A, Gray, 4-Way Type, Rocker (9904GRY)
- ERICSON Portable Yellow Tri-Tap Outlet Box, Nema (7000)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft. (CP1X225-GP-O)
- HUBBELL 30A Watertight Twist-Lock Plug 2P 3W 125VAC L5-30P BK/WT (HBL2611SW)
- TRIPP LITE UPS System, 550VA, 10 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPECO550UPS)
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (BC350)
- TRIPP LITE UPS System, 1.3kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMART1300LCDT)
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (ECO350UPS)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 8 Outlets, 550 VA, 420 J (AVR550U)
- TRIPP LITE Smart UPS, 1500VA, 8 Outlets, Rack/Tower, Out: 110/115/120V , In:120V AC (SMART1500LCD)
- APC UPS System, 1500VA, 10 Outlets, Out: 120V , In:120V (APCBN1500M2)
- Tripp Lite Uninterruptible Power Supplies (UPS)