Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 500VA, 6 Outlets, Rack/Tower, Out: 220/230/240V , In:230V AC
Mfr # 37332119254
Zoro # G403449113
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 500VA
- Mounting Rack/Tower
- Wattage 0.3 kW
- Input Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # 37332119254
- Zoro # G403449113
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Line Interactive |
Power Rating | 500VA |
Mounting | Rack/Tower |
Wattage | 0.3 kW |
Input Voltage | 230V AC |
Output Voltage | 220/230/240V |
Backup Time (Half/Full Load) | 14 min/3 min |
Outlet Type | (6) C13 |
Number of Outlets | 6 |
Description
Replacement for Tessco 37332119254
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Body Conduit Pvc Type C 1.5In (E987H-CAR)
- ALLEN TEL Cat 5e Patch Cable, 100 ft, Blue (AT15100EV-BU)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BC3)
- ALLEN BRADLEY IO Module 1734OW4 (1734-OW4)
- TRIPP LITE UPS System, 550VA, 10 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPECO550UPS)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 8 Outlets, 550 VA, 420 J (AVR550U)
- TRIPP LITE UPS System, 550VA, 8 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (AVR550U)
- TRIPP LITE UPS System, 750VA, 6 Outlets, Desktop/Tower, Out: 220/230/240V AC , In:230V AC (AVRX750U)
- TRIPP LITE UPS System, 750VA, 12 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPECO750UPS)
- EATON UPS, 600W, Out: 120V AC , In:120V AC (5P750RC)
- Tripp Lite Power Systems