Shop All Power Conditioners
Tripp Lite
Replacement for Tessco 37332116246
Mfr # 37332116246
Zoro # G703449356
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 5A
- Height 5.5 in
- Depth 4.75 in
- Width 4.75 in
- NEMA Plug Configuration NEMA 5-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # 37332116246
- Zoro # G703449356
- Country of Origin China
- Category Power Conditioners
Dimensions
Height | 5.5 in |
Depth | 4.75 in |
Width | 4.75 in |
Details
Item | Power Conditioner |
Max. Amps | 5A |
NEMA Plug Configuration | NEMA 5-15P |
NEMA Receptacle Configuration | 5-15R |
Description
Replacement for Tessco 37332116246
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Shaft extension, TeSys GS, cross section 5x5mm, L400mm, for switches 30 to 32A (GS2AE81)
- CAROL Coaxial Cable, RG-58/AU, 20 AWG, Black (C1188.21.01)
- FLEX-STRUT Conduit Clamp, EMT Thinwall, 1/2" (FS-1000A-1/2 E/G)
- IGUS Mounting Brkt, Med, OW4.69In / 119mm (2100-12PZB)
- TRIPP LITE Power Conditioner, Small Tower, 600VA (LS 606M)
- TRIPP LITE Power Conditioner, 3U Rackmount, 2.4kVA (LCR 2400)
- TRIPP LITE Power Conditioner, Small Tower, 1.8kVA (LC 1800)
- TRIPP LITE Power Conditioner, Small Tower, 1.2kVA (LC 1200)
- TRIPP LITE Power Conditioner, Small Tower, 2.4kVA (LC 2400)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 13.9, 5 HP (VS-5)
- SOLAHD Power Conditioner, Panel Mount, 30VA (23130302)
- Tripp Lite Power Conditioners