Tripp Lite

AC to DC Power Supply, 120V AC, 13.8V DC, 4.5A


product price: $106.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Input Voltage 120V AC
  • Output Voltage 13.8V DC
  • Output Amps 4.5A
  • Height 19.05 cm
  • Width 11.43 cm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 19.05 cm
Width 11.43 cm
Depth 19.05 cm

Details

Item AC to DC Power Supply
Input Voltage 120V AC
Output Voltage 13.8V DC
Output Amps 4.5A

Description

Replacement for Tessco 37332060068

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.