Shop All Power Supplies
Tripp Lite
AC to DC Power Supply, 120V AC, 13.8V DC, 3A
Mfr # 37332060051
Zoro # G703450215
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Output Voltage 13.8V DC
- Output Amps 3A
- Height 3-1/2 in
- Width 5-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # 37332060051
- Zoro # G703450215
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 3-1/2 in |
Width | 5-1/2 in |
Depth | 7.6 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 120V AC |
Output Voltage | 13.8V DC |
Output Amps | 3A |
Description
Replacement for Tessco 37332060051
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (26067901)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (AN19AN0E5E005)
- NTK Powertrain Control Module Relay, 1R2328 (1R2328)
- POLARIS Insulated Multitap Connector, 3.85 In. L (IPLD250-4B)
- TRIPP LITE AC to DC Power Supply, 120V AC, 13.8V DC, 3A (PR3UL)
- TRIPP LITE AC to DC Power Supply, 120V AC, 13.8V DC, 3A (PR3UL)
- SIEMENS Power Supply, 115/230V AC, 30V DC, 2.4A (3RX9307-0AA00)
- B&K PRECISION AC Power Supply, 120V AC, 150V AC, 150W, 3A (1655A)
- LAMBDA AC to DC Power Supply, 105V AC, 36V DC (LCS-C-36)
- SIEMENS Electronic Diagnostic Module, 22/30V DC, 24V DC, 960W, 40A, DIN Rail (6EP1961-2BA21)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP33326SB000AY0)
- Tripp Lite Power Supplies