Shop All Power Supplies
Tripp Lite
AC to DC Power Supply, 120V AC, 13.8V DC, 15A
Mfr # 37332060020
Zoro # G303450110
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Output Voltage 13.8V DC
- Output Amps 15A
- Height 11.43 cm
- Width 15.24 cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # 37332060020
- Zoro # G303450110
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 11.43 cm |
Width | 15.24 cm |
Depth | 25.4 cm |
Details
Item | AC to DC Power Supply |
Input Voltage | 120V AC |
Output Voltage | 13.8V DC |
Output Amps | 15A |
Description
Replacement for Tessco 37332060020
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER CONTROLS CO Springer Controls/MERZ, 20A, 3-POLE, Encl. Reversing Switch, Maintained Lever Handle (W151/3-I2-CA)
- HUBBELL Toggle Switch/Blank Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS113)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12, 13, Non Hinged Clamp (B100804CH)
- KILLARK Weatherproof Electrical Box, 28 cu in, FD Box, 1 Gang, Malleable Iron, Rectangular (FD-2M)
- TRIPP LITE AC to DC Power Supply, 120V AC, 13.8V DC, 3A (PR3UL)
- TRIPP LITE AC to DC Power Supply, 120V AC, 13.8V DC, 3A (PR3UL)
- DINERGY DC Power Supply, 12V DC, 120W (MD120-12A-1C)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 57.6W, 2.4A, Panel (SLS24024T)
- ANTAIRA Power Supply, 85 to 264V AC/120 to 370V DC, 12V DC, 40W, 3.33A, DIN Rail (MDR-40-12)
- DAYTON DC Power Supply, 90/264V AC, 12V DC, 50W, 4.17A, DIN Rail (33NT17)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 24V DC, 75W, 3.2A, DIN Rail (NDR-75-24)
- Tripp Lite Power Supplies