Shop All Power Inverters
Tripp Lite
Power Inverter, Modified Sine Wave, 4,800 W Peak, 2,400 W Continuous, 2 Outlets
Mfr # 37332042200
Zoro # G703450079
product price: $1,311.99
/ea
Free Shipping & Returns
$1,311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 4,800 W
- Continuous Output Power 2,400 W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 24V DC
- Inverter Output Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # 37332042200
- Zoro # G703450079
- Country of Origin China
- Category Power Inverters
Details
Item | Power Inverter |
Peak Output Power | 4,800 W |
Continuous Output Power | 2,400 W |
Inverter Output Form | Modified Sine Wave |
Inverter Input Voltage | 24V DC |
Inverter Output Voltage | 120V AC |
Outlet Type | Standard 3-Prong Outlet |
DC Connection | Bolt Down Terminals |
Number of Outlets | 2 |
Description
Replacement for Tessco 37332042200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Knockout Plug, Nylon, Locking (1EMR3)
- EATON BUSSMANN Semiconductor Fuse, FWC Series, 30A, Fast-Acting, 600V AC, Cylindrical (FWC-30A10F)
- CALBOND Reduce Bushing, 2in. to 1 to 1/2in., PVC (PV2015RE65)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 20A, 250V AC, Non-Indicating (FRN-R-20)
- TRIPP LITE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (PV3000HF TRIPP LITE)
- TRIPP LITE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (PV3000GFCI)
- TRIPP LITE Power Inverter and Battery Charger, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 1 Outlets (RV3012OEM)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,800 W Peak, 2,400 W Continuous, 1 Outlets (APS2424)
- TRIPP LITE Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (PV2000FC)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,800 W Peak, 2,400 W Continuous, 1 Outlets (APS2448UL)
- AIMS POWER Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PWRINV300012120W)
- Tripp Lite Power Inverters