Shop All Power Conditioners
Tripp Lite
Replacement for Tessco 37332040022
Mfr # 37332040022
Zoro # G403450058
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Output Voltage 120V AC
- Power Rating 1440W
- Height 7 in
- Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # 37332040022
- Zoro # G403450058
- Country of Origin China
- Category Power Conditioners
Dimensions
Height | 7 in |
Depth | 7 in |
Width | 6 in |
Details
Item | Power Conditioner |
Input Voltage | 120V AC |
Output Voltage | 120V AC |
Power Rating | 1440W |
Description
Replacement for Tessco 37332040022
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (1EHD7)
- WIEGMANN Fiberglass Enclosure, 5.84 in H, 4 in W, 5.95 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ60404CHSC)
- SWE-TECH 3C Decora Wall Plate Insert, White, 4 Keystone Jack (FWT302-4D-W)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO (IFS252)
- TRIPP LITE Power Conditioner, Small Tower, 2.4kVA (LC 2400)
- TRIPP LITE Power Conditioner, Small Tower, 600VA (LS 606M)
- TRIPP LITE Power Conditioner, Small Tower, 1.8kVA (LC 1800)
- TRIPP LITE Power Conditioner, Small Tower, 1.2kVA (LC 1200)
- TRIPP LITE Power Conditioner, 3U Rackmount, 2.4kVA (LCR 2400)
- TE CORCOM EMI 150A AMP 278/480V-AC LINE FILTER (150FCD10BS)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 4.2, 1 HP (VS-1)
- Tripp Lite Power Conditioners