Shop All Power Conditioners
Tripp Lite
Replacement for Tessco 37332040015
Mfr # 37332040015
Zoro # G603450216
product price: $792.99
/ea
Free Shipping & Returns
$792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Output Voltage 120V AC
- Power Rating 2400W
- Height 5-1/4 in
- Depth 7-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # 37332040015
- Zoro # G603450216
- Country of Origin China
- Category Power Conditioners
Dimensions
Height | 5-1/4 in |
Depth | 7-3/4 in |
Width | 19 in |
Details
Item | Power Conditioner |
Input Voltage | 120V AC |
Output Voltage | 120V AC |
Power Rating | 2400W |
Description
Replacement for Tessco 37332040015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Lamp Module, 22mm, Round, 22mm, LED, Lamp Type: Led (M22-LED230-G)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5362WR)
- MARINCO Cll3Rn-E Marinco Green Cam Cover (CLL3RN-E)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/2" Inside Diameter - 250' Length - Black (WL903-BK-250)
- TRIPP LITE Power Conditioner, 3U Rackmount, 2.4kVA (LCR 2400)
- TRIPP LITE Power Conditioner, Small Tower, 1.8kVA (LC 1800)
- TRIPP LITE Power Conditioner, Small Tower, 1.2kVA (LC 1200)
- TRIPP LITE Power Conditioner, Small Tower, 600VA (LS 606M)
- TRIPP LITE Power Conditioner, Small Tower, 2.4kVA (LC 2400)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 102, 40 HP (VS-40)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 82, 30 HP (VS-30)
- Tripp Lite Power Conditioners