Shop All Portable Air Conditioner Accessories
Tripp Lite
Remote Cooling Management, For SRCOOL2KWM
Mfr # SRCOOLNET2LX
Zoro # G6772159
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SRCOOL2KWM, SRCOOL18K, SRCOOL24K, SRCOOL33K, SRCOOL7KRM
- Includes 12 ft Micro USB to USB A Cable, Faceplate Cover
- Battery Included Yes
- Accessory Type Remote Cooling Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SRCOOLNET2LX
- Zoro # G6772159
- UPC # 037332231239
- Country of Origin Taiwan, Province of China
- Category Portable Air Conditioner Accessories
Details
Item | Remote Cooling Management |
For Use With | SRCOOL2KWM, SRCOOL18K, SRCOOL24K, SRCOOL33K, SRCOOL7KRM |
Includes | 12 ft Micro USB to USB A Cable, Faceplate Cover |
Battery Included | Yes |
Accessory Type | Remote Cooling Management |
Description
Remote Cooling Management, For Use With SRCOOL2KWM, SRCOOL18K, SRCOOL24K, SRCOOL33K, SRCOOL7KRM, Includes 12 ft Micro USB to USB A Cable, Faceplate Cover, Battery Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Radiant Enclosure Heater, 5 in. H (3105310)
- VULCAN Strip Heater, 23-3/4 In. L, 1200 Deg F (OS1423-1500B)
- DAYTON Heat Recovery Thermostat, SPST (2YU90)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (IB00-2-150G)
- MOVINCOOL Self Supported Duct, 81" L, 12" W, 12" dia. (LA481744-0410)
- MOVINCOOL Dual Duct Kit, 4" Dia., 2 ft L (484209-0031)
- ANYAIR Portable Air Conditioner Replacement Hose Accessory (APACH5)
- DENSO Duct For Classic Plus 26, 6" dia. (484209-0052)
- MOVINCOOL Trim Ring, 5 In. Dia. (481851-0200)
- MOVINCOOL Dual Duct, 14-1/2" W x 22" L x (484209-0500)
- KWIKOOL 25 ft. of 12" Indoor Outdoor Flexible Duct (KK-Duct12Y-25)
- Tripp Lite Portable Air Conditioner Accessories